Shop All Vacuum Ejectors
Aventics
Vacuum Ejector, 1/8 in Pressure Port
Mfr # R412007487
Zoro # G009843346
product price: $280.99
/ea
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pressure Port Size 1/8 in
- Vacuum Port Size 1/8 in
- Valve Supply Voltage 24 V DC
- Weight 0.07 kg
- Includes Silencer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aventics
- MFR # R412007487
- Zoro # G009843346
- Country of Origin Germany
- Category Vacuum Ejectors
Dimensions
Pressure Port Size | 1/8 in |
Vacuum Port Size | 1/8 in |
Overall Width | 15 mm |
Overall Height | 51 mm |
Overall Length | 146 mm |
Details
Valve Supply Voltage | 24 V DC |
Weight | 0.07 kg |
Includes | Silencer |
Valve Type | 1 NO |
Item | Vacuum Ejector |
Number of Stages | 6 |
Vacuum Port Type | G |
Standards | EN 60529:2000 |
Air Consumption | 48 lpm |
Series | EBS |
Minimum Supply Pressure | 3 bar |
Maximum Supply Pressure | 6 bar |
Minimum Operating Temperature | 0 Degrees C |
Maximum Operating Temperature | 50 Degrees C |
Pressure Port Type | G |
Description
Item Vacuum Ejector, Air Consumption 48 lpm, Exhaust Port Gender Not Applicable, Exhaust Port Size Not Applicable, Exhaust Port Type Not Applicable, Includes Silencer, Maximum Operating Temperature 50 Degrees C, Maximum Supply Pressure 6 bar, Minimum Operating Temperature 0 Degrees C, Minimum Supply Pressure 3 bar, Number of Stages 6, Overall Height 51 mm, Overall Length 146 mm, Overall Width 15 mm, Pressure Port Size 1/8 in, Pressure Port Type G, Series EBS, Standards EN 60529:2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male O-Ring Boss Adjustable to Female O-Ring Boss 90° Elbow (6815X04X04)
- COILHOSE PNEUMATICS REGULATOR REPAIR KIT 3/4-1" 88 SERIES (AMA8800-56)
- DYNABRADE Idler Wheel (11805)
- SMC Vacuum Buffer, Non-Rotating, 86mm (ZPB3K10-N01)
- GAST Vacuum Ejector, Single Unit, 40 to 80PSI (VG-260-00-00)
- EXAIR Vacuum Ejector, 2294Lpm, 1/2 in. (F)NPT (840060)
- SMC Vacuum Ejector, Inline, Body, 1/8 In NPT (ZH10DLA-01-01-01)
- SMC Vacuum Ejector, Inline, Box, 1/4 In Tube (ZH10BSA-07-07)
- SMC Vacuum Ejector, Inline, Body, 1/8 In NPT (ZH05DSA-01-01-01)
- SMC Vacuum Ejector, Inline, Body, 1/4 In Tube (ZH05DSA-07-07-07)
- GAST InlineBoxVacuumEjector, Muffler, 30to75psi (VG-010-00-00)
- Aventics Vacuum Ejectors