Shop All Vacuum Ejectors
Aventics
Vacuum Ejector, 1/8 in Pressure Port
Mfr # R412007476
Zoro # G309843367
$53.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Port Size 1/8 in
- Vacuum Port Size 1/8 in
- Weight 0.022 kg
- Includes Silencer
- Overall Width 15 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aventics
- MFR # R412007476
- Zoro # G309843367
- Country of Origin Germany
- Category Vacuum Ejectors
Dimensions
Pressure Port Size | 1/8 in |
Vacuum Port Size | 1/8 in |
Overall Width | 15 mm |
Overall Height | 42 mm |
Overall Length | 101.5 mm |
Details
Weight | 0.022 kg |
Item | Vacuum Ejector |
Includes | Silencer |
Maximum Supply Pressure | 6 bar |
Minimum Supply Pressure | 3 bar |
Vacuum Port Type | G |
Pressure Port Type | G |
Maximum Operating Temperature | 60 Degrees C |
Series | EBS |
Number of Stages | 6 |
Minimum Operating Temperature | 0 Degrees C |
Air Consumption | 118 lpm |
Description
Item Vacuum Ejector, Air Consumption 118 lpm, Exhaust Port Gender Not Applicable, Exhaust Port Size Not Applicable, Exhaust Port Type Not Applicable, Includes Silencer, Maximum Operating Temperature 60 Degrees C, Maximum Supply Pressure 6 bar, Minimum Operating Temperature 0 Degrees C, Minimum Supply Pressure 3 bar, Number of Stages 6, Overall Height 42 mm, Overall Length 101.5 mm, Overall Width 15 mm, Pressure Port Size 1/8 in, Pressure Port Type G, Series EBS, Vacuum Port Size 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Silicone Lubricant, 3M, Net Wt 13.25 (SILICONE LUBRICANT)
- B B MANUFACTURING SDx1-5/8, QD Bushing, C45 Steel, Black Oxide, (SDx1-5/8)
- EATON AEROQUIP Fitting, Straight, 3/8 In Hose, 3/4-16 JIC (1AA8FJ6)
- DAYTON 4L420 V-Belt, 42" Outside Length, 1/2" Top Width, 1 Ribs (4L420)
- SMC Vacuum Ejector, Inline, Body, 1/8 In NPT (ZH10DLA-01-01-01)
- SMC Vacuum Ejector, Inline, Body, 3/8 NPT (ZH20DLA-03-04-04)
- SMC Vacuum Ejector, Inline, Body, 1/4 In Tube (ZH05DSA-07-07-07)
- SMC Vacuum Ejector, Inline, Box, 1/4 In Tube (ZH10BSA-07-07)
- GAST Vacuum Ejector, Single Unit, 30 to 75 PSI (VG-015-00-00)
- SMC Vacuum Ejector, Inline, Body, 1/4 In NPT (ZH15DSA-02-03-03)
- GAST Vacuum Ejector, Single Unit, 40 to 80PSI (VG-260-00-00)
- Aventics Vacuum Ejectors