Shop All Vacuum Ejectors
Aventics
Vacuum Ejector, 1/8 in Pressure Port
Mfr # R412007475
Zoro # G009843360
product price: $51.19
/ea
$51.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Port Size 1/8 in
- Vacuum Port Size 1/8 in
- Weight 0.022 kg
- Includes Silencer
- Minimum Operating Temperature 0 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aventics
- MFR # R412007475
- Zoro # G009843360
- Country of Origin Germany
- Category Vacuum Ejectors
Dimensions
Pressure Port Size | 1/8 in |
Vacuum Port Size | 1/8 in |
Overall Width | 15 mm |
Overall Height | 42 mm |
Overall Length | 101.5 mm |
Details
Item | Vacuum Ejector |
Weight | 0.022 kg |
Includes | Silencer |
Minimum Operating Temperature | 0 Degrees C |
Pressure Port Type | G |
Minimum Supply Pressure | 3 bar |
Series | EBS |
Maximum Supply Pressure | 6 bar |
Number of Stages | 6 |
Vacuum Port Type | G |
Maximum Operating Temperature | 60 Degrees C |
Air Consumption | 48 lpm |
Description
Item Vacuum Ejector, Air Consumption 48 lpm, Exhaust Port Gender Not Applicable, Exhaust Port Size Not Applicable, Exhaust Port Type Not Applicable, Includes Silencer, Maximum Operating Temperature 60 Degrees C, Maximum Supply Pressure 6 bar, Minimum Operating Temperature 0 Degrees C, Minimum Supply Pressure 3 bar, Number of Stages 6, Overall Height 42 mm, Overall Length 101.5 mm, Overall Width 15 mm, Pressure Port Size 1/8 in, Pressure Port Type G, Series EBS, Vacuum Port Size 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, D8M, 20 x 1600mm PL, T200 (D1600-8M-20)
- PIONEER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/2"-14 Thread Size, 4000 Series (4050-4)
- FUJI ELECTRIC Cover, Inlet Filter (C-89)
- GREENLEE SCREW ADAPT 3/8-24X5/8-18X3.06 (12097)
- PIAB Vacuum Ejector, Inline, 31.5mm H, 1/4 in. (VL06T, 1/4)
- SMC Vacuum Ejector, Single Unit, 1/8" NPT (ZH07DLA-N01-N01-N01)
- SMC Vacuum Ejector, Inline, Body, 1/8 In NPT (ZH05DLA-01-01-01)
- SMC Vacuum Ejector, Inline, Body, 5/16 In Tube (ZH13DLA-09-11-11)
- GAST Vacuum Ejector, Single Unit, 40 to 80PSI (VG-260-00-00)
- SMC Vacuum Ejector, Inline, Box, 1/4 In Tube (ZH05BSA-07-07)
- SMC Vacuum Ejector, Inline, Body, 1/4 In Tube (ZH05DSA-07-07-07)
- Aventics Vacuum Ejectors