Shop All Vacuum Ejectors
Aventics
Vacuum Ejector, 1/4 in Pressure Port
Mfr # R412010181
Zoro # G810865315
product price: $498.99
/ea
Free Shipping & Returns
$498.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Port Size 1/4 in
- Vacuum Port Size 3/8 in
- Maximum Supply Pressure 6 bar
- Pressure Port Type G
- Air Consumption 320 lpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aventics
- MFR # R412010181
- Zoro # G810865315
- Country of Origin Germany
- Category Vacuum Ejectors
Dimensions
Pressure Port Size | 1/4 in |
Vacuum Port Size | 3/8 in |
Overall Length | 235.5 mm |
Overall Height | 83 mm |
Overall Width | 20 mm |
Details
Maximum Supply Pressure | 6 bar |
Pressure Port Type | G |
Air Consumption | 320 lpm |
Maximum Operating Temperature | 50 Degrees C |
Standards | DIN VDE 0580 |
Vacuum Port Type | G |
Minimum Operating Temperature | 0 Degrees C |
Includes | Silencer |
Minimum Supply Pressure | 3 bar |
Valve Supply Voltage | 24 V DC |
Weight | 0.152 kg |
Series | EBS |
Number of Stages | 6 |
Valve Type | 1 NO |
Item | Vacuum Ejector |
Switch Type | 2 PNP Outputs |
Description
Item Vacuum Ejector, Air Consumption 320 lpm, Exhaust Port Gender Not Applicable, Exhaust Port Size Not Applicable, Exhaust Port Type Not Applicable, Includes Silencer, Maximum Operating Temperature 50 Degrees C, Maximum Supply Pressure 6 bar, Minimum Operating Temperature 0 Degrees C, Minimum Supply Pressure 3 bar, Number of Stages 6, Overall Height 83 mm, Overall Length 235.5 mm, Overall Width 20 mm, Pressure Port Size 1/4 in, Pressure Port Type G, Series EBS, Standards DIN VDE 0580
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING Split Taper Bush-600, #HX1-7/16 (HX1-7/16)
- NANO Sterile depth filter, 304 stainless stee (E110SD)
- D&D Belt, VS, 0.875 x 42.5in OC (1422V420)
- WESTWARD Oiler, Pistol, Capacity 6 oz (2LAH7)
- SMC Vacuum Ejector, Inline, Body, 1/8 In NPT (ZH07DSA-01-01-01)
- SMC Vacuum Ejector, Inline, Box, 1/4 In Tube (ZH10BSA-07-07)
- GAST InlineBoxVacuumEjector, Muffler, 30to75psi (VG-010-00-00)
- SMC Vacuum Ejector, Inline, Body, 5/16 In Tube (ZH13DLA-09-11-11)
- PIAB Vacuum Ejector, Inline, 14.2mm H, Opn Exhst (VL06I, 6mm)
- GAST Vacuum Ejector, Single Unit, 30 to 75 PSI (VG-015-00-00)
- SMC Vacuum Ejector, Inline, Body, 1/8 In NPT (ZH05DSA-01-01-01)
- Aventics Vacuum Ejectors