Shop All Vacuum Ejectors
Aventics
Vacuum Ejector, 1/4 in Pressure Port
Mfr # R412010180
Zoro # G210865298
product price: $482.99
/ea
Free Shipping & Returns
$482.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Port Size 1/4 in
- Vacuum Port Size 3/8 in
- Pressure Port Type G
- Vacuum Port Type G
- Minimum Operating Temperature 0 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aventics
- MFR # R412010180
- Zoro # G210865298
- Country of Origin Germany
- Category Vacuum Ejectors
Dimensions
Pressure Port Size | 1/4 in |
Vacuum Port Size | 3/8 in |
Overall Width | 20 mm |
Overall Length | 235.5 mm |
Overall Height | 83 mm |
Details
Pressure Port Type | G |
Vacuum Port Type | G |
Minimum Operating Temperature | 0 Degrees C |
Standards | DIN VDE 0580 |
Valve Type | 1 NO |
Minimum Supply Pressure | 3 bar |
Switch Type | 2 PNP Outputs |
Maximum Operating Temperature | 50 Degrees C |
Weight | 0.152 kg |
Series | EBS |
Air Consumption | 208 lpm |
Item | Vacuum Ejector |
Number of Stages | 6 |
Maximum Supply Pressure | 6 bar |
Includes | Silencer |
Valve Supply Voltage | 24 V DC |
Description
Item Vacuum Ejector, Air Consumption 208 lpm, Exhaust Port Gender Not Applicable, Exhaust Port Size Not Applicable, Exhaust Port Type Not Applicable, Includes Silencer, Maximum Operating Temperature 50 Degrees C, Maximum Supply Pressure 6 bar, Minimum Operating Temperature 0 Degrees C, Minimum Supply Pressure 3 bar, Number of Stages 6, Overall Height 83 mm, Overall Length 235.5 mm, Overall Width 20 mm, Pressure Port Size 1/4 in, Pressure Port Type G, Series EBS, Standards DIN VDE 0580
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE P2B-GTH-11-E, Two-Bolt Pillow Block, Expansion Cast Iron (130701)
- NSK NSK 6301, 6300 Series Single Row Deep Groove Ball Bearing (6301)
- DAYTON 2X497 Flexible Coupling (2X497)
- MTD Belt-V Type (954-0625A)
- SMC Vacuum Ejector, Inline, Box, 5/16 In Tube (ZH13BLA-09-11)
- SMC Vacuum Ejector, Inline, Body, 5/16 In Tube (ZH13DLA-09-11-11)
- PIAB Vacuum Ejector, Inline, 31.5mm H, 1/4 in. (VL06T, 1/4)
- SMC Vacuum Ejector, Single, 1/8 In NPT (ZM131HT-K5L-E15L)
- GAST Vacuum Ejector, Single Unit, 30 to 75 PSI (VG-015-00-00)
- EXAIR Vacuum Ejector, 530Lpm, 3/8 in. (F)NPT (840015)
- SMC Vacuum Ejector, Inline, Body, 1/8 In NPT (ZH05DLA-01-01-01)
- Aventics Pneumatic System Components