Shop All Vacuum Ejectors
Aventics
Vacuum Ejector, 1/4 in Pressure Port
Mfr # R412007490
Zoro # G209843306
product price: $350.99
/ea
Free Shipping & Returns
$350.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Port Size 1/4 in
- Vacuum Port Size 3/8 in
- Valve Supply Voltage 24 V DC
- Includes Silencer
- Valve Type 1 NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aventics
- MFR # R412007490
- Zoro # G209843306
- Country of Origin Germany
- Category Vacuum Ejectors
Dimensions
Pressure Port Size | 1/4 in |
Vacuum Port Size | 3/8 in |
Overall Height | 72 mm |
Overall Width | 20 mm |
Overall Length | 235.5 mm |
Details
Valve Supply Voltage | 24 V DC |
Includes | Silencer |
Item | Vacuum Ejector |
Valve Type | 1 NO |
Weight | 0.144 kg |
Standards | EN 60529:2000 |
Air Consumption | 320 lpm |
Number of Stages | 6 |
Pressure Port Type | G |
Maximum Operating Temperature | 50 Degrees C |
Maximum Supply Pressure | 6 bar |
Minimum Operating Temperature | 0 Degrees C |
Series | EBS |
Minimum Supply Pressure | 3 bar |
Vacuum Port Type | G |
Description
Item Vacuum Ejector, Air Consumption 320 lpm, Exhaust Port Gender Not Applicable, Exhaust Port Size Not Applicable, Exhaust Port Type Not Applicable, Includes Silencer, Maximum Operating Temperature 50 Degrees C, Maximum Supply Pressure 6 bar, Minimum Operating Temperature 0 Degrees C, Minimum Supply Pressure 3 bar, Number of Stages 6, Overall Height 72 mm, Overall Length 235.5 mm, Overall Width 20 mm, Pressure Port Size 1/4 in, Pressure Port Type G, Series EBS, Standards EN 60529:2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Impact Wrench Care Kit, For Use w/5LA58 (261-TK2)
- TSUBAKI Chain Link, Single Strand, #60, PK5, Includes: Spring Clip (60 CL)
- SKF SKF 6206 2ZC3 HT51, Single Row Ball Bearings (6206 2ZC3 HT51)
- CONTINENTAL CONTITECH 3/4" x 10 ft PVC Coupled Multipurpose Air Hose 250 psi BL (PLB07525-10-11)
- SMC Vacuum Ejector, Inline, Body, 1/4 In Tube (ZH07DLA-07-07-07)
- GAST InlineBoxVacuumEjector, Muffler, 30to75psi (VG-010-00-00)
- PIAB Vacuum Ejector, Inline, 14.2mm H, Opn Exhst (VL06I, 6mm)
- SMC Vacuum Ejector, Inline, Body, 1/8 In NPT (ZH05DLA-01-01-01)
- SMC Vacuum Ejector, Inline, Box, 5/16 In Tube (ZH13BLA-09-11)
- SMC Vacuum Ejector, Inline, Box, 1/4 In Tube (ZH05BSA-07-07)
- SMC Vacuum Ejector, Inline, Body, 1/8 In NPT (ZH07DSA-01-01-01)
- Aventics Vacuum Ejectors