Shop All Vacuum Ejectors
Aventics
Vacuum Ejector, 1/4 in Pressure Port
Mfr # R412007489
Zoro # G210919861
product price: $349.99
/ea
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Port Size 1/4 in
- Vacuum Port Size 3/8 in
- Number of Stages 6
- Weight 0.144 kg
- Overall Length 235.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aventics
- MFR # R412007489
- Zoro # G210919861
- Country of Origin Germany
- Category Vacuum Ejectors
Dimensions
Pressure Port Size | 1/4 in |
Vacuum Port Size | 3/8 in |
Overall Length | 235.5 mm |
Overall Height | 72 mm |
Overall Width | 20 mm |
Details
Number of Stages | 6 |
Weight | 0.144 kg |
Vacuum Port Type | G |
Includes | Silencer |
Maximum Supply Pressure | 6 bar |
Pressure Port Type | G |
Valve Type | 1 NO |
Standards | EN 60529:2000 |
Minimum Operating Temperature | 0 Degrees C |
Item | Vacuum Ejector |
Air Consumption | 208 lpm |
Series | EBS |
Minimum Supply Pressure | 3 bar |
Maximum Operating Temperature | 50 Degrees C |
Valve Supply Voltage | 24 V DC |
Description
Item Vacuum Ejector, Air Consumption 208 lpm, Exhaust Port Gender Not Applicable, Exhaust Port Size Not Applicable, Exhaust Port Type Not Applicable, Includes Silencer, Maximum Operating Temperature 50 Degrees C, Maximum Supply Pressure 6 bar, Minimum Operating Temperature 0 Degrees C, Minimum Supply Pressure 3 bar, Number of Stages 6, Overall Height 72 mm, Overall Length 235.5 mm, Overall Width 20 mm, Pressure Port Size 1/4 in, Pressure Port Type G, Series EBS, Standards EN 60529:2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAG BEARINGS Angular Contact Ball Bearing, 11,900 rpm (3206-BD-XL)
- WEATHERHEAD Series Crimp-on End Fitting, 757E, 568 (75708E-758)
- SMITH BEARING Cam Follower, Heavy Stud, Sealed (HR-7/8-X)
- ERICSON CBL RL, 25FT 12/3 SJOW W/BX, (2)5-15 RCP (4123-25-B)
- SMC Vacuum Ejector, Inline, Body, 1/8 In NPT (ZH07DSA-01-01-01)
- GAST Vacuum Ejector, Single Unit, 30 to 75 PSI (VG-020-00-00)
- EXAIR Vacuum Ejector, 2294Lpm, 1/2 in. (F)NPT (840060)
- PIAB Vacuum Ejector, Inline, 14.2mm H, Opn Exhst (VL06I, 6mm)
- EXAIR Vacuum Ejector, 164Lpm, 1/8 in. (F)NPT (840008)
- SMC Vacuum Ejector, Single, 1/8 In NPT (ZM131HT-K5L-E15L)
- SMC Vacuum Ejector, Inline, Body, 1/8 In NPT (ZH05DSA-01-01-01)
- Aventics Vacuum Ejectors