Shop All Vacuum Ejectors
Aventics
Vacuum Ejector, 1/4 in Pressure Port
Mfr # R412007478
Zoro # G309843473
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Port Size 1/4 in
- Vacuum Port Size 3/8 in
- Includes Silencer
- Weight 0.048 kg
- Minimum Operating Temperature 0 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aventics
- MFR # R412007478
- Zoro # G309843473
- Country of Origin Germany
- Category Vacuum Ejectors
Dimensions
Pressure Port Size | 1/4 in |
Vacuum Port Size | 3/8 in |
Overall Height | 53.5 mm |
Overall Length | 175.4 mm |
Overall Width | 20 mm |
Details
Includes | Silencer |
Weight | 0.048 kg |
Item | Vacuum Ejector |
Minimum Operating Temperature | 0 Degrees C |
Air Consumption | 311 lpm |
Minimum Supply Pressure | 3 bar |
Series | EBS |
Maximum Operating Temperature | 60 Degrees C |
Vacuum Port Type | G |
Number of Stages | 6 |
Pressure Port Type | G |
Maximum Supply Pressure | 6 bar |
Description
Item Vacuum Ejector, Air Consumption 311 lpm, Exhaust Port Gender Not Applicable, Exhaust Port Size Not Applicable, Exhaust Port Type Not Applicable, Includes Silencer, Maximum Operating Temperature 60 Degrees C, Maximum Supply Pressure 6 bar, Minimum Operating Temperature 0 Degrees C, Minimum Supply Pressure 3 bar, Number of Stages 6, Overall Height 53.5 mm, Overall Length 175.4 mm, Overall Width 20 mm, Pressure Port Size 1/4 in, Pressure Port Type G, Series EBS, Vacuum Port Size 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Tank, Stationary, 200 PSI, 80 Gal, Vert (1YAC4)
- SMITH BEARING Cam Follower, Stud, Screwdriver Slot, Seal (CR-1-3/4-X)
- PARKER Check Valve, 3.88" L x 1.37" W x 1.37" H (DC-750-5)
- DDS Shaft Seal, 32 x 52 x 7 mm., SC, Nitrile Rubber (32527SC)
- SMC Vacuum Ejector, Inline, Body, 1/8 In NPT (ZH05DLA-01-01-01)
- SMC Vacuum Ejector, Inline, Box, 1/4 In Tube (ZH10BSA-07-07)
- EXAIR Vacuum Ejector, 2294Lpm, 1/2 in. (F)NPT (840060)
- SMC Vacuum Ejector, Inline, Body, 1/8 In NPT (ZH07DSA-01-01-01)
- SMC Vacuum Ejector, Inline, Box, 1/4 In Tube (ZH05BSA-07-07)
- PIAB Vacuum Ejector, Inline, 31.5mm H, 1/4 in. (VL06T, 1/4)
- SMC Vacuum Ejector, Inline, Body, 3/8 NPT (ZH20DLA-03-04-04)
- Aventics Pneumatic System Components