Shop All Vacuum Ejectors
Aventics
Vacuum Ejector, 1/4 in Pressure Port
Mfr # R412007477
Zoro # G509843334
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Port Size 1/4 in
- Vacuum Port Size 3/8 in
- Includes Silencer
- Weight 0.048 kg
- Maximum Operating Temperature 60 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aventics
- MFR # R412007477
- Zoro # G509843334
- Country of Origin Germany
- Category Vacuum Ejectors
Dimensions
Pressure Port Size | 1/4 in |
Vacuum Port Size | 3/8 in |
Overall Length | 175.4 mm |
Overall Height | 53.5 mm |
Overall Width | 20 mm |
Details
Item | Vacuum Ejector |
Includes | Silencer |
Weight | 0.048 kg |
Maximum Operating Temperature | 60 Degrees C |
Minimum Operating Temperature | 0 Degrees C |
Pressure Port Type | G |
Air Consumption | 208 lpm |
Number of Stages | 6 |
Maximum Supply Pressure | 6 bar |
Minimum Supply Pressure | 3 bar |
Vacuum Port Type | G |
Series | EBS |
Description
Item Vacuum Ejector, Air Consumption 208 lpm, Exhaust Port Gender Not Applicable, Exhaust Port Size Not Applicable, Exhaust Port Type Not Applicable, Includes Silencer, Maximum Operating Temperature 60 Degrees C, Maximum Supply Pressure 6 bar, Minimum Operating Temperature 0 Degrees C, Minimum Supply Pressure 3 bar, Number of Stages 6, Overall Height 53.5 mm, Overall Length 175.4 mm, Overall Width 20 mm, Pressure Port Size 1/4 in, Pressure Port Type G, Series EBS, Vacuum Port Size 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Condenser Fan Motor, 1/3 HP, 1075 rpm, 1-Ph (FE1036SU)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 5/8 Bore Dia., 10 # of Teeth (40B10F-5/8)
- BESTORQ 4L440 V Belt, 44 in Outside Length, 1/2 in Top Width, 1 Ribs (4L440)
- NANO Replacement element for NF0030M01 compre (E0030M01)
- SMC Vacuum Ejector, Inline, Box, 1/4 In Tube (ZH05BSA-07-07)
- SMC Vacuum Ejector, Inline, Box, 5/16 In Tube (ZH13BLA-09-11)
- SMC Vacuum Ejector, Inline, Body, 1/8 In NPT (ZH07DSA-01-01-01)
- SMC Vacuum Ejector, Inline, Body, 1/4 In NPT (ZH15DSA-02-03-03)
- SMC Vacuum Ejector, Inline, Body, 1/8 In NPT (ZH05DSA-01-01-01)
- EXAIR Vacuum Ejector, 164Lpm, 1/8 in. (F)NPT (840008)
- SMC Vacuum Ejector, Single, 1/8 In NPT (ZM131HT-K5LZ)
- Aventics Vacuum Ejectors