Shop All Solenoid Air Control Valves
Aventics
Solenoid Directional Control Valve
Mfr # R432006290
Zoro # G110436949
product price: $676.99
/ea
Free Shipping & Returns
$676.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 5-Way/3-Position
- Voltage 110/120VAC
- Center Position Closed
- Valve Actuator / Return Solenoid / Solenoid
- ISO Class 5599-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aventics
- MFR # R432006290
- Zoro # G110436949
- Country of Origin Mexico
- Category Solenoid Air Control Valves
Dimensions
Overall Width | 3 3/32 in |
Overall Length | 9 63/64 in |
Overall Height | 5 47/64 in |
Details
Item | Solenoid-Operated Directional Control Valve |
Valve Ways and Positions | 5-Way/3-Position |
Voltage | 110/120VAC |
Center Position | Closed |
Valve Actuator / Return | Solenoid / Solenoid |
ISO Class | 5599-1 |
Operational Pressure Range | 0 to 10.3 bar |
NEMA Classification | NEMA 4 |
Ambient Temp. Range | -15 Degrees to 66 Degrees C |
Power Consumption | 3.7 VA |
Electrical Connections | Plug |
Standards | ISO 5599-1 |
Override | Manual with Detent; Manual without Detent |
Shifting Technology | Solenoid/Pilot |
Body Style | Double Unit |
Description
Solenoid-Operated Directional Control Valve, Valve Ways and Positions 5-Way/3-Position, Voltage 110/120VAC, Center Position Closed, Valve Actuator / Return Solenoid / Solenoid, ISO Class 5599-1, Operational Pressure Range 0 to 10.3 bar, NEMA Classification NEMA 4, Body Style Double Unit, Plug Electrical Connections, Shifting Technology Solenoid/Pilot, Power Consumption 3.7 VA, Ambient Temp. Range -15 Degrees to 66 Degrees C, Override Manual with Detent; Manual without Detent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON B89 V-Belt, 92" Outside Length, 21/32" Top Width, 1 Ribs (6L212)
- KOYO Roller Thrust Brng Washer, 1 3/8in Bore (TRA-2233)
- SPEEDAIRE Straight Swivel 1/4 in Hose I.D, 7/16"-20 UNF Thread (5A247)
- TRITAN Radial Ball Bearing, PS, 17mm, 61803ZZ (61803 ZZ PRX)
- AVENTICS INLINE 1/8 2POS SNGL DIN PLGN (L01SA4592000030)
- AVENTICS Solenoid Air Control Valve, 1/8 In, 120VAC (L01SS4592060T30)
- AVENTICS Solenoid Air Control Valve, 1/8 In, 120VAC (L01SA4592060T30)
- AVENTICS Haz Loc Sol Air Ctrl Valve, 3/8 In, 24VDC (L23XA452BP00061)
- AVENTICS Haz Loc Sol Air Ctrl Valve, 1/4 In, 120VAC (L22XA452OP00030)
- AVENTICS Solenoid Air Control Valve, 3/8 In, 24VDC (L23BB452B060T61)
- ZORO SELECT Solenoid Air Control Valve, 1/4 In, 24VDC (AV-SOL-24VDC-1.8)
- Aventics Solenoid Air Control Valves