Shop All Solenoid Air Control Valves
Aventics
Solenoid Directional Control Valve
Mfr # 5813590650
Zoro # G410436946
product price: $509.99
/ea
Free Shipping & Returns
$509.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 5-Way/3-Position
- Voltage 24VDC
- ISO Class 5599-1
- Operational Pressure Range 3 to 10 bar
- Power Consumption 2 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aventics
- MFR # 5813590650
- Zoro # G410436946
- Country of Origin Hungary
- Category Solenoid Air Control Valves
Dimensions
Overall Height | 98 mm |
Overall Length | 118 mm |
Overall Width | 65 mm |
Details
Item | Solenoid-Operated Directional Control Valve |
Valve Ways and Positions | 5-Way/3-Position |
Voltage | 24VDC |
ISO Class | 5599-1 |
Operational Pressure Range | 3 to 10 bar |
Power Consumption | 2 W |
Standards | ISO 5599-1 |
Shifting Technology | Solenoid/Pilot |
Ambient Temp. Range | -15 Degrees to 50 Degrees C |
Override | Manual with Detent; Manual without Detent |
Electrical Connections | Plug |
Description
Solenoid-Operated Directional Control Valve, Valve Ways and Positions 5-Way/3-Position, Voltage 24VDC, ISO Class 5599-1, Operational Pressure Range 3 to 10 bar, Plug Electrical Connections, Shifting Technology Solenoid/Pilot, Power Consumption 2 W, Ambient Temp. Range -15 Degrees to 50 Degrees C, Override Manual with Detent; Manual without Detent, Overall Height 98 mm, Overall Length 118 mm, Overall Width 65 mm, Standards ISO 5599-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONCENTRIC INTERNATIONAL Jaw Coupler, L-100, 1-1/4" (235134)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 12.75 inch OD (3B124SK)
- SKF Bearing, Bore 25mm, Industry 1205-ETN9 (1205 ETN9)
- SUPCO MultiPlus Dual Brand V Belt, A45 (A45)
- AVENTICS Solenoid Air Control Valve, 1/8 In, 120VAC (L01SS4592060T30)
- AVENTICS Solenoid Air Control Valve, 3/8 In, 24VDC (L23BB552B060T61)
- AVENTICS Double Solenoid 5/4/2 (R503A1B40MA00F1)
- AVENTICS Solenoid Air Control Valve, 1/4 In, 240VAC (L12BB552O060T40)
- AVENTICS Solenoid Directional Control Valve (R432015615)
- AVENTICS Haz Loc Sol Air Ctrl Valve, 1/4 In, 120VAC (L12XA452OP00030)
- K-RAIN Solenoid Kit 1 in. 0 psi (P3004755)
- Aventics Solenoid Air Control Valves