Shop All Solenoid Air Control Valves
Aventics
Solenoid Air Control Valve, 1/4 In, 24VDC
Mfr # L22II452BP00061
Zoro # G6080006
product price: $667.99
/ea
Free Shipping & Returns
$667.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/2-Position
- Voltage 24V DC
- Valve Actuator / Return Solenoid / Solenoid
- Coefficient of Volume 1.7
- Pipe Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aventics
- MFR # L22II452BP00061
- Zoro # G6080006
- Country of Origin United States
- Category Solenoid Air Control Valves
Dimensions
Pipe Size | 1/4 in |
Overall Height | 3 in |
Overall Length | 8 3/4 in |
Pilot Port Size | 1/4 in NPT |
Overall Width | 1 1/2 in |
Description
Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 24V DC, Valve Actuator / Return Solenoid / Solenoid, Pipe Size 1/4 in, Max. CFM - Valves 79 cfm, Operational Pressure Range 0 to 150 psi, NEMA Classification NEMA 4, Valve Vacuum Range 0 to 28 in Hg, Body Style Body Ported, Pilot Port Size 1/4 in NPT, Coefficient of Volume 1.7, Hardwired Electrical Connections, Shifting Technology Spool & Sleeve, Power Consumption 3.5 W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO 850Va2522 Variable Speed, 1622V336 (1622V336)
- BLUE MAGIC MM 11OZ Penetrating Oil (TV700)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 7H, Hytrel (7H)
- SCHLAGE COMMERCIAL Part C603952 (C603952)
- AVENTICS Solenoid Directional Control Valve (5813590650)
- AVENTICS Solenoid Air Control Valve, 1/4 In, 240VAC (L12BA452O060T40)
- AVENTICS Solenoid Air Control Valve, 1/4 In, 24VDC (L12II452BP00061)
- AVENTICS Haz Loc Sol Air Ctrl Valve, 1/4 In, 24VDC (L22XA452BP00061)
- AVENTICS Solenoid Air Control Valve, 1/4 In, 24VDC (L12BB452B060T61)
- AVENTICS VALVE (L12BA452B000061)
- ARO Solenoid Air Control Valve, 1/8 In, 12VDC (P211SS-012-D)
- Aventics Solenoid Air Control Valves