Shop All Solenoid Air Control Valves
Aventics
Single Solenoid Spring Return 5/4/2
Mfr # R432006238
Zoro # G810880820
product price: $457.99
/ea
Free Shipping & Returns
$457.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 5-Way/2-Position
- Voltage 110/120VAC
- Valve Actuator / Return Solenoid / Spring
- ISO Class 5599-1
- Operational Pressure Range 2 to 10.3 bar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aventics
- MFR # R432006238
- Zoro # G810880820
- Country of Origin Mexico
- Category Solenoid Air Control Valves
Dimensions
Overall Length | 8 19/32 in |
Overall Height | 5 41/64 in |
Overall Width | 2 45/64 in |
Details
Item | Solenoid-Operated Directional Control Valve |
Valve Ways and Positions | 5-Way/2-Position |
Voltage | 110/120VAC |
Valve Actuator / Return | Solenoid / Spring |
ISO Class | 5599-1 |
Operational Pressure Range | 2 to 10.3 bar |
NEMA Classification | NEMA 4 |
Override | Manual with Detent; Manual without Detent |
Power Consumption | 3.7 VA |
Ambient Temp. Range | -15 Degrees to 66 Degrees C |
Electrical Connections | Plug |
Standards | ISO 5599-1 |
Shifting Technology | Solenoid/Pilot |
Body Style | Single Unit |
Description
Solenoid-Operated Directional Control Valve, Valve Ways and Positions 5-Way/2-Position, Voltage 110/120VAC, Valve Actuator / Return Solenoid / Spring, ISO Class 5599-1, Operational Pressure Range 2 to 10.3 bar, NEMA Classification NEMA 4, Body Style Single Unit, Plug Electrical Connections, Shifting Technology Solenoid/Pilot, Power Consumption 3.7 VA, Ambient Temp. Range -15 Degrees to 66 Degrees C, Override Manual with Detent; Manual without Detent, Overall Height 5 41/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALPHA TECHNOLOGIES Aignep USA Reed Switch 1-Amp Tie-Rod 3M CBL (PSRS)
- DDS Shaft Seal, 30 x 42 x 7 mm., TC, Nitrile Rubber (30427TC)
- SOLBERG Filter Element, Coalescing, 0.3 Microns (PSG848)
- TRANE Motor (MOT18951)
- AVENTICS L2 HAZ LOC 2POS 4WAY W/3/8 PRT (L23XA452O000030)
- AVENTICS Haz Loc Sol Air Ctrl Valve, 1/4 In, 24VDC (L22XA452BP00061)
- AVENTICS Solenoid Air Control Valve, 3/8 In, 120VAC (L23BB452O060T30)
- AVENTICS Solenoid Air Control Valve, 1/4 In, 120VAC (L12BB452O060T30)
- AVENTICS Haz Loc Sol Air Ctrl Valve, 3/8 In, 24VDC (L23XA452BP00061)
- AVENTICS Single Solenoid Spring Return 5/4/2 (353BA400K000030)
- SPEEDAIRE Solenoid Air Control Valve, 120VAC (3FFR5)
- Aventics Solenoid Air Control Valves