Shop All Solenoid Air Control Valves
Aventics
Single Solenoid Spring Return 5/4/2
Mfr # 353BA400K000030
Zoro # G210607232
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/2-Position
- Voltage 110 to 120VAC
- Valve Actuator / Return Solenoid / Solenoid
- Electrical Connections Plug-In
- Shifting Technology Solenoid/Pilot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aventics
- MFR # 353BA400K000030
- Zoro # G210607232
- Country of Origin United States
- Category Solenoid Air Control Valves
Details
Item | Directional Control Plug-In Valve |
Valve Ways and Positions | 4-Way/2-Position |
Voltage | 110 to 120VAC |
Valve Actuator / Return | Solenoid / Solenoid |
Electrical Connections | Plug-In |
Shifting Technology | Solenoid/Pilot |
Description
Directional Control Plug-In Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 110 to 120VAC, Valve Actuator / Return Solenoid / Solenoid, Plug-In Electrical Connections, Shifting Technology Solenoid/Pilot
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROSS CONTROLS 3/4" Male NPT Silencer (5500A5003)
- NUMATICS Solenoid Air Control Valve, 110/120VAC (11SAD400O000030)
- PARKER Air Cylinder, 1 1/2 in Bore, 1 in Stroke, Round Body Double Acting (1.50BFDSR01.00)
- SUPCO Molded Cogged V Belt, BX66 (BX66)
- AVENTICS Directional Control Poppet Valve (8227A1NA41A00C7)
- AVENTICS INLINE 1/8 2POS SNGL DIN PLGN (L01SA4592000030)
- AVENTICS VALVE (L12BA452B000061)
- AVENTICS Solenoid Air Control Valve, 1/4 In, 24VDC (L12BB452B060T61)
- AVENTICS Solenoid Directional Control Valve (R432006290)
- AVENTICS Solenoid Air Control Valve, 3/8 In, 120VAC (L23BA452O060T30)
- PARKER Solenoid Air Control Valve, 1/4 In, 24VDC (B571BB549C)
- Aventics Solenoid Air Control Valves