Shop All Valve Parts
Aventics
Service Part
Mfr # 237-1212
Zoro # G310474260
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 110V
- Compatible with Series L1 Series
- Type Solenoid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aventics
- MFR # 237-1212
- Zoro # G310474260
- Country of Origin Mexico
- Category Valve Parts
Details
Item | SERVICE PART |
Voltage | 110V |
Compatible with Series | L1 Series |
Type | Solenoid |
Description
SERVICE PART, Voltage 110V, Type Solenoid, Compatible with Series L1 Series
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Thrd 90 ELL, 3M, 304/L, 1-1/4" (4307000112)
- SLOAN Closet Diaphragm Kit, 2.4 GPF (A1044A)
- STREAMLINE Straight Copper Tubing, 4 1/8 in Outside Dia, 10 ft Length, Type K (KH40010)
- SLOAN Vacuum Breaker, 1-1/4 x 9", For use with Royal Flushometer (V600AA)
- AVENTICS Repair Kit Valve Parts And Accessory (1827009576 TRB-PRX-063-ST)
- AVENTICS Pedal Detented 4-Way 5/4/2 (R432016624)
- SHARKBITE 8 in Sillcock Kit for Frostfree (25751)
- ASCO Rebuild Kit, for 3UK36 (C131209)
- FEDERAL MANUFACTURING Vent Tube Seal Ring (19434)
- NAUGATUCK Float Ball, Round Shape, 8" dia., 43.00 oz. (GR80S4141B)
- SAG HARBOR SOLENOID COIL VALVE Parts (V5-7731 F24)
- Aventics Valve Parts