Shop All Pilot Air Control Valves
Aventics
Pilot Operated Pressure Control Valve
Mfr # R431003666
Zoro # G610935058
product price: $574.99
/ea
Free Shipping & Returns
$574.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 3-Way
- Valve Actuator / Return Pilot
- Valve Port Size 1 in
- Max. Operating PSI 250 psi
- Uses Air or Inert Gas
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aventics
- MFR # R431003666
- Zoro # G610935058
- Country of Origin Mexico
- Category Pilot Air Control Valves
Dimensions
Valve Port Size | 1 in |
Pilot Port Size NPT (In.) | 1-11 |
Height (In.) | 4 11/32 in |
Details
Valve Ways and Positions | 3-Way |
Valve Actuator / Return | Pilot |
Max. Operating PSI | 250 psi |
Uses | Air or Inert Gas |
Item | Pilot Operated Pressure Control Valve |
Pilot Pressure | 250 psi |
Max. Temp. Range (F) | -20 Degrees to 160 Degrees F |
Description
Pilot Operated Pressure Control Valve, Valve Ways and Positions 3-Way, Valve Actuator / Return Pilot, Valve Port Size 1 in, Max. Operating PSI 250 psi, Pilot Pressure 250 psi, Pilot Port Size NPT (In.) 1-11, Max. Temp. Range (F) -20 Degrees to 160 Degrees F, Height (In.) 4 11/32 in, Uses Air or Inert Gas
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 200.0 in-lb Max. Torque, 9.5 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (1LPZ1)
- LOC-LINE Element Clamp w/Screws, 1/4 In, PK20 (49446)
- DAYTON Split-Phase Belt Drive Motor, 1/2 HP, 56 Frame, 115/208-230V AC Voltage, 1,725 Nameplate RPM (4VAG2)
- DODGE Sheave 469074 2B5V184-B (469074)
- AVENTICS Air Pilot Valve (L22PP452O000000)
- AVENTICS Air Piloted Spring Return 5/2 (R432006393)
- AVENTICS Doulbe Air Pilot 5/2 (R432006392)
- NUMATICS Valve, Air Pilot, 4 Way, 2 Pos, 3/8 In Port (L23PA452O000000)
- FESTO Pneumatic Valve VUWS-L30-P53C-M-G38 (VUWS-L30-P53C-M-G38)
- PARKER Valve, Air Pilot, 2 Way, 3/4 In Inlet (N31461091)
- FESTO Solenoid Valve VUVG-L18-M52-RT-G14-1H2L-W1 (VUVG-L18-M52-RT-G14-1H2L-W1)
- Aventics Pneumatic Valves