Shop All Pilot Air Control Valves
Aventics
Pilot Operated Pressure Control Valve
Mfr # R431003665
Zoro # G010935030
product price: $535.99
/ea
Free Shipping & Returns
$535.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 3-Way
- Valve Actuator / Return Pilot
- Valve Port Size 3/4 in
- Max. Operating PSI 250 psi
- Pilot Port Size NPT (In.) 3/4-14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aventics
- MFR # R431003665
- Zoro # G010935030
- Country of Origin Mexico
- Category Pilot Air Control Valves
Dimensions
Valve Port Size | 3/4 in |
Pilot Port Size NPT (In.) | 3/4-14 |
Height (In.) | 4 11/32 in |
Details
Valve Ways and Positions | 3-Way |
Valve Actuator / Return | Pilot |
Max. Operating PSI | 250 psi |
Uses | Air or Inert Gas |
Item | Pilot Operated Pressure Control Valve |
Pilot Pressure | 250 psi |
Max. Temp. Range (F) | -20 Degrees to 160 Degrees F |
Description
Pilot Operated Pressure Control Valve, Valve Ways and Positions 3-Way, Valve Actuator / Return Pilot, Valve Port Size 3/4 in, Max. Operating PSI 250 psi, Pilot Pressure 250 psi, Pilot Port Size NPT (In.) 3/4-14, Max. Temp. Range (F) -20 Degrees to 160 Degrees F, Height (In.) 4 11/32 in, Uses Air or Inert Gas
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAPTALL Hose Adapter, 18 mm, Metric, 3/8", NPT (9235-18-06)
- EATON AEROQUIP Adpt, FJIC, 1-5/8-12, Cap (210292-20S)
- FESTO Push-In T-Fitting QSMTL-M5-6 (QSMTL-M5-6)
- SPEEDAIRE Auto Drain Valve, Drain Size 1/2", 4.0 gpm (53CE44)
- AVENTICS Air Pilot Valve (L22PP452O000000)
- AVENTICS Air Piloted Spring Return 5/2 (R432006393)
- AVENTICS Doulbe Air Pilot 5/2 (R432006392)
- FESTO Solenoid Valve MFH-5-3/8-B (MFH-5-3/8-B)
- FESTO Retainer CPE18-H3-SET (CPE18-H3-SET)
- PARKER Valve, Air Pilot, 4 Way, 1/4 In Port (B531000XXC)
- FESTO Solenoid Valve MFH-5-1/2-S (MFH-5-1/2-S)
- Aventics Pilot Air Control Valves