Shop All Pilot Air Control Valves
Aventics
Pilot Operated Pressure Control Valve
Mfr # R431003664
Zoro # G110935039
product price: $385.99
/ea
Free Shipping & Returns
$385.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 3-Way
- Valve Actuator / Return Pilot
- Valve Port Size 1/2 in
- Max. Operating PSI 250 psi
- Pilot Pressure 250 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aventics
- MFR # R431003664
- Zoro # G110935039
- Country of Origin Mexico
- Category Pilot Air Control Valves
Dimensions
Valve Port Size | 1/2 in |
Height (In.) | 3 9/16 in |
Pilot Port Size NPT (In.) | 1/2-14 |
Details
Valve Ways and Positions | 3-Way |
Valve Actuator / Return | Pilot |
Max. Operating PSI | 250 psi |
Item | Pilot Operated Pressure Control Valve |
Pilot Pressure | 250 psi |
Max. Temp. Range (F) | -20 Degrees to 160 Degrees F |
Uses | Air or Inert Gas |
Description
Pilot Operated Pressure Control Valve, Valve Ways and Positions 3-Way, Valve Actuator / Return Pilot, Valve Port Size 1/2 in, Max. Operating PSI 250 psi, Pilot Pressure 250 psi, Pilot Port Size NPT (In.) 1/2-14, Max. Temp. Range (F) -20 Degrees to 160 Degrees F, Height (In.) 3 9/16 in, Uses Air or Inert Gas
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTER NonSwivel Adapter, 1/4"MPT, 3/8"x11/16" (2D9)
- SUPER LUBE 3 oz Multipurpose Grease Cartridge Translucent White (21036)
- FASCO HVAC Motor, 1/16 HP, 3000 rpm, 115V, 3.3 (D213)
- LUBRIPLATE Ltr-2, 35 Lb Pail, Lithium Complex, Heavy Duty, Tacky Red-Colored Grease (L0167-035)
- AVENTICS Air Pilot Valve (L22PP452O000000)
- AVENTICS Air Piloted Spring Return 5/2 (R432006393)
- AVENTICS Doulbe Air Pilot 5/2 (R432006392)
- FESTO Solenoid Valve MFH-3-1/2-S (MFH-3-1/2-S)
- FESTO Solenoid Valve JMFH-5/2-D-2-C (JMFH-5/2-D-2-C)
- FESTO Solenoid Valve VUVG-L14-P53C-ZT-G18-1P3 (VUVG-L14-P53C-ZT-G18-1P3)
- FESTO Solenoid Valve VUVG-L14-T32C-MZT-G18-1P3 (VUVG-L14-T32C-MZT-G18-1P3)
- Aventics Pilot Air Control Valves