Shop All Pilot Air Control Valves
Aventics
Pilot Operated Pressure Control Valve
Mfr # R431003663
Zoro # G810934998
product price: $402.99
/ea
Free Shipping & Returns
$402.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 3-Way
- Valve Actuator / Return Pilot
- Valve Port Size 3/8 in
- Max. Operating PSI 250 psi
- Height (In.) 3 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aventics
- MFR # R431003663
- Zoro # G810934998
- Country of Origin Mexico
- Category Pilot Air Control Valves
Dimensions
Valve Port Size | 3/8 in |
Height (In.) | 3 9/16 in |
Pilot Port Size NPT (In.) | 3/8-18 |
Details
Valve Ways and Positions | 3-Way |
Valve Actuator / Return | Pilot |
Max. Operating PSI | 250 psi |
Item | Pilot Operated Pressure Control Valve |
Pilot Pressure | 250 psi |
Max. Temp. Range (F) | -20 Degrees to 160 Degrees F |
Uses | Air or Inert Gas |
Description
Pilot Operated Pressure Control Valve, Valve Ways and Positions 3-Way, Valve Actuator / Return Pilot, Valve Port Size 3/8 in, Max. Operating PSI 250 psi, Pilot Pressure 250 psi, Pilot Port Size NPT (In.) 3/8-18, Max. Temp. Range (F) -20 Degrees to 160 Degrees F, Height (In.) 3 9/16 in, Uses Air or Inert Gas
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 19 Inch Diameter Band Clamp Fits Oasis Dust Collectors (11774)
- GATES XPA1832 Metric V-Belt, 1832mm Outside Length, 13mm Top Width, 1 Ribs (XPA1832)
- NORGREN 1/2IN 250PSI NPT PNEUMATIC FILTER-REGULATOR (B73G-4AK-AD1-RMG)
- DIXON Preformed Band Clamp, K SS, 2-1/2" (KS10)
- AVENTICS Doulbe Air Pilot 5/2 (R432006392)
- AVENTICS Air Pilot Valve (L22PP452O000000)
- AVENTICS Air Piloted Spring Return 5/2 (R432006393)
- PARKER Valve, Air Pilot, 3 Way, 1 1/2 In Inlet (N36491091)
- FESTO Solenoid Valve VUVG-L14-T32C-AT-G18-1P3 (VUVG-L14-T32C-AT-G18-1P3)
- FESTO Solenoid Valve VUVG-L14-M52-AT-G18-1R8L (VUVG-L14-M52-AT-G18-1R8L)
- FESTO Solenoid Valve MFH-5-1/8 (MFH-5-1/8)
- Aventics Pilot Air Control Valves