Shop All Valve Parts
Aventics
Pedal Detented 4-Way 5/4/2
Mfr # R432016624
Zoro # G310474277
product price: $344.99
/ea
Free Shipping & Returns
$344.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 5-Way/2-Position
- Overall Width 3 5/32 mm
- Overall Height 2 3/8 mm
- Connection NPT
- Valve Max. Pressure Rating 10 bar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aventics
- MFR # R432016624
- Zoro # G310474277
- Country of Origin Hungary
- Category Valve Parts
Dimensions
Overall Width | 3 5/32 mm |
Overall Height | 2 3/8 mm |
Valve Port Size | 1/4 in |
Overall Length | 8 23/32 mm |
Details
Item | Mechanically And Manually Operated Valve |
Valve Ways and Positions | 5-Way/2-Position |
Connection | NPT |
Valve Max. Pressure Rating | 10 bar |
Valve Temp. Range | -30 Degrees to 80 Degrees C |
Valve Actuator / Return | Pedal / Spring |
Description
Mechanically And Manually Operated Valve, Valve Ways and Positions 5-Way/2-Position, Valve Port Size 1/4 in, Connection NPT, Valve Actuator / Return Pedal / Spring, Valve Max. Pressure Rating 10 bar, Valve Temp. Range -30 Degrees to 80 Degrees C, Overall Length 8 23/32 mm, Overall Height 2 3/8 mm, Overall Width 3 5/32 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ISPRING Spin Down Sediment Filter Replacement Cartridge (FWSP1000)
- ANVIL 1" FNPT x MNPT Galvanized 45 Degree Street Elbow (0311027601)
- CUSH-A-NATOR Cushioned Clamp, HT, 2-1/4 in. Tube, Steel (HT36)
- MOEN 33"X22" Stainless Steel 18 Gauge Double Bowl Drop In Sink (G182133)
- AVENTICS Repair Kit Valve Parts And Accessory (1827009576 TRB-PRX-063-ST)
- ASCO Valve Rebuild Kit, With Instructions (302305)
- KEYSTONE Butterfly Valve Seat 3In Valve Parts And Accessory (206-030-999-003)
- SCHNEIDER ELECTRIC Tool-095-1 Pneumatic (TOOL-095-1)
- GOODMAN B1497204 Energy Cut-Off Roll Out (B1497204)
- CALEFFI 553549A Autofill Boiler Feed (553549A)
- TOMPKINS Adapter, 90 deg. Elbw, 3/8"-18 NPT Male (470019)
- Aventics Valve Parts