Shop All Manual Air Control Valves
Aventics
Panel Mounted Directional Control Valve
Mfr # R450055452
Zoro # G010473372
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 3-Way/2-Position
- Valve Port Size 1/8 in
- Connection G 1/8
- Body Material Aluminum
- Valve Max. Pressure Rating 10 bar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aventics
- MFR # R450055452
- Zoro # G010473372
- Country of Origin Hungary
- Category Manual Air Control Valves
Dimensions
Valve Port Size | 1/8 in |
Overall Length | 36 mm |
Overall Height | 74 mm |
Overall Width | 22 1/2 mm |
Details
Item | Panel Mounted Directional Control Valve |
Valve Ways and Positions | 3-Way/2-Position |
Connection | G 1/8 |
Body Material | Aluminum |
Valve Max. Pressure Rating | 10 bar |
Valve Temp. Range | -30 Degrees to 80 Degrees C |
Normally Open / Normally Closed | Normally Closed |
Description
Panel Mounted Directional Control Valve, Valve Ways and Positions 3-Way/2-Position, Valve Port Size 1/8 in, Connection G 1/8, Valve Max. Pressure Rating 10 bar, Valve Temp. Range -30 Degrees to 80 Degrees C, Normally Open / Normally Closed Normally Closed, Body Material Aluminum, Overall Length 36 mm, Overall Height 74 mm, Overall Width 22 1/2 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Tank Valve, 1/4" NPT, PK10 (684-4)
- SMC 1/4" x 1/2" Tube x MNPT SS Male 90 Degree Elbow (KQG2L13-N02S)
- THOMSON Shaft, 1566 Steel, 1.500 In D, 48 In (QS 1 1/2 L 48)
- CHIEF Solenoid Valve, 13 GPM, 1 Spool (220875)
- AVENTICS Manual Air Control Valve, 4-Way, 3/8In NPT (L23LA652O000000)
- AVENTICS Manual Air Control Valve, 4-Way, 3/8In NPT (L23LD452O000000)
- AVENTICS Manual Air Control Valve, 4-Way, 3/8In NPT (L23LD652O000000)
- AVENTICS Manual Air Control Valve, 4-Way, 3/8In NPT (L23LA552O000000)
- AVENTICS 5/2 Foot Pedal Valve, without Spring (G227A34D20A0000)
- AVENTICS Manual Air Control Valve, 4-Way, 3/8In NPT (L23LA452O000000)
- ARO Valve, Exhaust, 1/8 In (EV125)
- Aventics Pneumatic Valves