Shop All Manual Air Control Valves
Aventics
Panel Mounted Directional Control Valve
Mfr # R450055451
Zoro # G410473378
product price: $80.19
/ea
Free Shipping & Returns
$80.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 3-Way/2-Position
- Valve Port Size M5
- Body Material Aluminum
- Connection Internal thread
- Valve Max. Pressure Rating 10 bar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aventics
- MFR # R450055451
- Zoro # G410473378
- Country of Origin Hungary
- Category Manual Air Control Valves
Dimensions
Valve Port Size | M5 |
Overall Width | 22 1/2 mm |
Overall Length | 36 mm |
Overall Height | 55 mm |
Details
Item | Panel Mounted Directional Control Valve |
Valve Ways and Positions | 3-Way/2-Position |
Body Material | Aluminum |
Connection | Internal thread |
Valve Max. Pressure Rating | 10 bar |
Valve Temp. Range | -30 Degrees to 80 Degrees C |
Normally Open / Normally Closed | Normally Closed |
Description
Panel Mounted Directional Control Valve, Valve Ways and Positions 3-Way/2-Position, Valve Port Size M5, Connection Internal thread, Valve Max. Pressure Rating 10 bar, Valve Temp. Range -30 Degrees to 80 Degrees C, Normally Open / Normally Closed Normally Closed, Body Material Aluminum, Overall Length 36 mm, Overall Height 55 mm, Overall Width 22 1/2 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK 6200 Series, Single Row Radial/Deep Groove Ball Bearing, Shielded (6207ZZ C3E)
- GATES PowerGrip GT4 Belts - 8M and 14M, 1120-8MGT-30 (1120-8MGT-30)
- AMETEK Vacuum Motor/Blower, Peripheral, 2 Stage, 1 Speed, Acustek (116296-13)
- BANDO 3M Ht Timing Belt, 474-3M-25 (474-3M-25)
- AVENTICS L2 HAND LEVER VALVE 6 FUNCTION (L22LA652O000000)
- AVENTICS Manual Air Control Valve, 4-Way, 3/8In NPT (L23LD452O000000)
- AVENTICS Manual Air Control Valve, 4-Way, 3/8In NPT (L23LD652O000000)
- AVENTICS Manual Air Control Valve, 4-Way, 3/8In NPT (L23LA452O000000)
- AVENTICS Manual Air Control Valve, 4-Way, 3/8In NPT (L23LA652O000000)
- AVENTICS Manual Air Control Valve, 4-Way, 3/8In NPT (L23LD552O000000)
- ARO Manual Air Control Valve, 4-Way, 1/4in NPT (M212LM-R)
- Aventics Pneumatic Valves