Shop All Manual Air Control Valves
Aventics
Panel Mounted Directional Control Valve
Mfr # R431005003
Zoro # G811320622
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 3-Way/2-Position
- Valve Port Size 1/4 in
- Body Material Die Cast Aluminum
- Valve Actuator / Return Manual / Detent
- Valve Max. Pressure Rating 13.7 bar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aventics
- MFR # R431005003
- Zoro # G811320622
- Country of Origin Mexico
- Category Manual Air Control Valves
Dimensions
Valve Port Size | 1/4 in |
Overall Height | 6 11/32 in |
Overall Length | 4 9/32 in |
Details
Item | Panel Mounted Directional Control Valve |
Valve Ways and Positions | 3-Way/2-Position |
Body Material | Die Cast Aluminum |
Valve Actuator / Return | Manual / Detent |
Valve Max. Pressure Rating | 13.7 bar |
Valve Temp. Range | -40 Degrees to 71 Degrees C |
Description
Panel Mounted Directional Control Valve, Valve Ways and Positions 3-Way/2-Position, Valve Port Size 1/4 in, Valve Actuator / Return Manual / Detent, Valve Max. Pressure Rating 13.7 bar, Valve Temp. Range -40 Degrees to 71 Degrees C, Body Material Die Cast Aluminum, Overall Length 4 9/32 in, Overall Height 6 11/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/4, L 1-1/4 (CB202410)
- PRIMEFIT 360 Degree Swivel (HFS14F14M)
- OETIKER Hose Clamp, SS, Nom.Size. 1/2 In., PK100 (15100006-100)
- BUYERS PRODUCTS 15 Gallon Stainless Steel Reservoir (SMR15SS)
- AVENTICS Manual Air Control Valve, 4-Way, 3/8In NPT (L23LA652O000000)
- AVENTICS 5/2 Foot Pedal Valve, without Spring (G227A34D20A0000)
- AVENTICS Mechanically And Manually Operated Valve (5634210100)
- AVENTICS Manual Air Control Valve, 4-Way, 3/8In NPT (L23LD552O000000)
- AVENTICS L2 HAND LEVER VALVE 6 FUNCTION (L22LA652O000000)
- AVENTICS Manual Air Control Valve, 4-Way, 3/8In NPT (L23LD452O000000)
- FESTO Manual Override HAB-1/2 (HAB-1/2)
- Aventics Manual Air Control Valves