Shop All Pneumatic Flow Control Valves
Aventics
Non-Return Valve, Aluminum, 8 mm Hex
Mfr # 0821305043
Zoro # G309919642
product price: $39.29
/ea
$39.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Hex Size 8 mm
- Overall Length 20 mm
- Series VCK
- Vacuum Pad End Size Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aventics
- MFR # 0821305043
- Zoro # G309919642
- Country of Origin Germany
- Category Pneumatic Flow Control Valves
Dimensions
Hex Size | 8 mm |
Overall Length | 20 mm |
Vacuum Pad End Size | Metric |
Vacuum Inlet Size | M5 |
Orifice Size | 4.5 mm |
Details
Item | Non-Return Valve |
Body Material | Aluminum |
Series | VCK |
Vacuum Inlet Type | M5 |
Minimum Operating Temperature | 0 Degrees C |
Vacuum Pad End Gender | Female |
Vacuum Inlet Gender | Male |
Weight | 0.002 kg |
Maximum Operating Temperature | 60 Degrees C |
Maximum Flow Rate | 80 lpm |
Minimum Vacuum Pressure | 0.3 bar |
Maximum Vacuum Pressure | 0.6 bar |
Vacuum Pad End Type | Metric |
Description
Non-Return Valve, Maximum Vacuum Pressure 0.6 bar, Hex Size 8 mm, Overall Length 20 mm, Vacuum Inlet Size M5, Vacuum Inlet Type M5, Vacuum Inlet Gender Male, Vacuum Pad End Size Metric, Vacuum Pad End Type Metric, Vacuum Pad End Gender Female, Orifice Size 4.5 mm, Series VCK, Body Material Aluminum, Maximum Flow Rate 80 lpm, Maximum Operating Temperature 60 Degrees C, Minimum Operating Temperature 0 Degrees C, Minimum Vacuum Pressure 0.3 bar, Outside Diameter Not Applicable, Weight 0.002 kg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 1 FILTERS Air Filter replacement filter for 2903740700 / ATLAS COPCO (B1AF0005135)
- D&D 43" Outside Length, 2/3" Top Width, 1 Ribs (BX40)
- FESTO Union Nut MCK-PK-4 (MCK-PK-4)
- AIGNEP USA Union Tee, Composite, 51/64" Hex (55222-12-1/2)
- FESTO Precision Flow Control Valve GRPO-160-PK-4 (GRPO-160-PK-4)
- SMC Flow Control Valve, 6mm Tube, M5 x 0.8 (AS1211F-M5-06D)
- DYNAQUIP CONTROLS 1-1/2" FNPT Brass Pneumatic Ball Valve 3-Way (PYHG7AUSR07510A)
- FESTO Quick Exhaust Valve SE-1/8-B (SE-1/8-B)
- DYNAQUIP CONTROLS 1" FNPT Stainless Steel Pneumatic Ball Valve Inline (P2S25AJDA052A)
- SMC Speed Control Valve, 10mm Tube, 3/8 In (AS3201FG-03-10S)
- SMC Speed Control Valve, 1/8 In, NPT x Tube (AS2201F-N01-01)
- Aventics Pneumatic Flow Control Valves