Shop All Pneumatic Flow Control Valves
Aventics
Non-Return Valve, Aluminum, 27 mm Hex
Mfr # 0821305047
Zoro # G909919646
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Hex Size 27 mm
- Overall Length 41 mm
- Series VCK
- Weight 0.047 kg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aventics
- MFR # 0821305047
- Zoro # G909919646
- Country of Origin Germany
- Category Pneumatic Flow Control Valves
Dimensions
Hex Size | 27 mm |
Overall Length | 41 mm |
Orifice Size | 14 mm |
Vacuum Inlet Size | 1/2 in |
Vacuum Pad End Size | 1/2 in |
Details
Item | Non-Return Valve |
Body Material | Aluminum |
Series | VCK |
Weight | 0.047 kg |
Maximum Operating Temperature | 60 Degrees C |
Vacuum Pad End Type | G |
Minimum Operating Temperature | 0 Degrees C |
Vacuum Inlet Gender | Male |
Vacuum Pad End Gender | Female |
Maximum Vacuum Pressure | 0.6 bar |
Maximum Flow Rate | 790 lpm |
Vacuum Inlet Type | G |
Minimum Vacuum Pressure | 0.3 bar |
Description
Non-Return Valve, Maximum Vacuum Pressure 0.6 bar, Hex Size 27 mm, Overall Length 41 mm, Vacuum Inlet Size 1/2 in, Vacuum Inlet Type G, Vacuum Inlet Gender Male, Vacuum Pad End Size 1/2 in, Vacuum Pad End Type G, Vacuum Pad End Gender Female, Orifice Size 14 mm, Series VCK, Body Material Aluminum, Maximum Flow Rate 790 lpm, Maximum Operating Temperature 60 Degrees C, Minimum Operating Temperature 0 Degrees C, Minimum Vacuum Pressure 0.3 bar, Outside Diameter Not Applicable, Weight 0.047 kg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAFNIR Wide Inner Ring And Housed Units, #SMN107KS (SMN107KS)
- TB WOODS 1-3/8" Fixed Bore 2 Groove Variable Pitch Pulley 6.5" OD (2VP65138)
- CONTROL DEVICES Unloader Check Valve, 1/2 In. (CA24-1A)
- BANDO 1626 mm Outside Length, 13 mm Top Width, 1 Ribs (4L640)
- FESTO Precision One-Way Flow Control Valve GRP-160-PK-4 (GRP-160-PK-4)
- LEGRIS Flow Control Regulator, 1/4 In Tube Sz (7045 56 14)
- LEGRIS Lockout Valve, 1/8 In, Brass (7886 11 11)
- CAMOZZI Right Angle Flow Control, 1/4 " OD X 1/8" NPT (GSCU 04-02)
- CONRADER Discharge Valve, 1/8in. NPT, 2-15/64in. L (D6)
- SMC Speed Control Valve, 6mm Tube, 1/4 In (AS3201F-02-06S)
- FESTO Non-Return Valve H-1/4-B (H-1/4-B)
- Aventics Pneumatic Valves