Shop All Pneumatic Flow Control Valves
Aventics
Non-Return Valve, Aluminum, 22 mm Hex
Mfr # 0821305046
Zoro # G009919645
product price: $89.65
/ea
Free Shipping & Returns
$89.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Hex Size 22 mm
- Overall Length 39 mm
- Series VCK
- Maximum Vacuum Pressure 0.6 bar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aventics
- MFR # 0821305046
- Zoro # G009919645
- Country of Origin Germany
- Category Pneumatic Flow Control Valves
Dimensions
Hex Size | 22 mm |
Overall Length | 39 mm |
Orifice Size | 12 mm |
Vacuum Pad End Size | 3/8 in |
Vacuum Inlet Size | 3/8 in |
Details
Item | Non-Return Valve |
Body Material | Aluminum |
Series | VCK |
Maximum Vacuum Pressure | 0.6 bar |
Minimum Vacuum Pressure | 0.3 bar |
Weight | 0.03 kg |
Vacuum Inlet Gender | Male |
Vacuum Pad End Gender | Female |
Maximum Flow Rate | 590 lpm |
Minimum Operating Temperature | 0 Degrees C |
Vacuum Pad End Type | G |
Vacuum Inlet Type | G |
Maximum Operating Temperature | 60 Degrees C |
Description
Non-Return Valve, Maximum Vacuum Pressure 0.6 bar, Hex Size 22 mm, Overall Length 39 mm, Vacuum Inlet Size 3/8 in, Vacuum Inlet Type G, Vacuum Inlet Gender Male, Vacuum Pad End Size 3/8 in, Vacuum Pad End Type G, Vacuum Pad End Gender Female, Orifice Size 12 mm, Series VCK, Body Material Aluminum, Maximum Flow Rate 590 lpm, Maximum Operating Temperature 60 Degrees C, Minimum Operating Temperature 0 Degrees C, Minimum Vacuum Pressure 0.3 bar, Outside Diameter Not Applicable, Weight 0.03 kg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 4,500 psi (PW7600 OHP)
- MASTER PNEUMATIC 380 LUBRICATOR BOWL KIT (AL115-109)
- WILKERSON Air Line Lubricator, 1-1/2 In, 927 cfm (L40-0B-000)
- BREEZE Ideal Tridon 4 in. 6 in. 88 Hose Clamp Stainless Steel Marine (620P88551)
- SMC Speed Control Valve, 1/4 In Tube, 1/8 In (AS2211FG-N01-07S)
- CAMOZZI Mc104-Av Soft Start Valve, 1/4" Ports, BSPp Thread Ports (MC104-AV)
- SMC Speed Control Valve, 10mm Tube, 3/8 In (AS3201F-03-10S)
- DYNAQUIP CONTROLS 1/4" FNPT Stainless Steel Pneumatic Ball Valve Inline (P3S21AJDA032A)
- AIGNEP USA Universal Flow Control, 1/4In Tube, 1/8In, Pipe Size: 1/8" (88978-04-02)
- SMC Speed Control Valve, 6mm Tube, 3/8 In (AS3002F-06)
- SMC Speed Control Valve, 3/8 In Tube, 1/4 In (AS2201F-N02-11SA)
- Aventics Pneumatic Valves