Shop All Pneumatic Flow Control Valves
Aventics
Non-Return Valve, Aluminum, 17 mm Hex
Mfr # NUM:0821305045
Zoro # G209919643
product price: $66.99
/ea
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Hex Size 17 mm
- Overall Length 36 mm
- Series VCK
- Maximum Flow Rate 340 lpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aventics
- MFR # NUM:0821305045
- Zoro # G209919643
- Country of Origin Germany
- Category Pneumatic Flow Control Valves
Dimensions
Hex Size | 17 mm |
Overall Length | 36 mm |
Orifice Size | 11 mm |
Vacuum Inlet Size | 1/4 in |
Vacuum Pad End Size | 1/4 in |
Details
Item | Non-Return Valve |
Body Material | Aluminum |
Series | VCK |
Maximum Flow Rate | 340 lpm |
Minimum Vacuum Pressure | 0.3 bar |
Maximum Vacuum Pressure | 0.6 bar |
Minimum Operating Temperature | 0 Degrees C |
Vacuum Pad End Type | G |
Vacuum Inlet Type | G |
Weight | 0.018 kg |
Vacuum Pad End Gender | Female |
Maximum Operating Temperature | 60 Degrees C |
Vacuum Inlet Gender | Male |
Description
Non-Return Valve, Maximum Vacuum Pressure 0.6 bar, Hex Size 17 mm, Overall Length 36 mm, Vacuum Inlet Size 1/4 in, Vacuum Inlet Type G, Vacuum Inlet Gender Male, Vacuum Pad End Size 1/4 in, Vacuum Pad End Type G, Vacuum Pad End Gender Female, Orifice Size 11 mm, Series VCK, Body Material Aluminum, Maximum Flow Rate 340 lpm, Maximum Operating Temperature 60 Degrees C, Minimum Operating Temperature 0 Degrees C, Minimum Vacuum Pressure 0.3 bar, Outside Diameter Not Applicable, Weight 0.018 kg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/2, L 1-1/4 (CB242810)
- CHAR-LYNN Motor, Hydraulic, 11.3 cu in/rev, 2 Bolt (101-1037)
- QA1 Female Stud Rod End, Nylon/PTFE, LH, 1/2-20 (NFL8S)
- SMC Female Adapter, 4mm, TubexFemale BSPT (KQ2F04-01A)
- LEGRIS Pilot Non Return Valve, T 6mm, 1/8 In (7894 06 10)
- ARO Cylder Port Flow Control, 3/8, MNPT xFNPT (119308-375)
- LEGRIS Flow Control Regulator, 1/4 In Tube Sz (7015 56 11)
- SMC Speed Controller, 3/8", 3/8" TB (ASP530F-N03-11S-J)
- GF PIPING SYSTEMS 1" Socket PVC Pneumatic Ball Valve Inline (199233065)
- ALPHA TECHNOLOGIES Aignep USA 5/2 Hand Lever Actuated Valve Spring Return 1/8" NPTF Ports (01VL050002N)
- FESTO Quick Exhaust Valve SE-3/8-B (SE-3/8-B)
- Aventics Pneumatic Valves