Shop All Pneumatic Flow Control Valves
Aventics
Non-Return Valve, Aluminum, 14 mm Hex
Mfr # 0821305044
Zoro # G109919644
product price: $60.75
/ea
$60.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Hex Size 14 mm
- Overall Length 34 mm
- Series VCK
- Maximum Operating Temperature 60 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aventics
- MFR # 0821305044
- Zoro # G109919644
- Country of Origin Germany
- Category Pneumatic Flow Control Valves
Dimensions
Hex Size | 14 mm |
Overall Length | 34 mm |
Vacuum Pad End Size | 1/8 in |
Orifice Size | 8.5 mm |
Vacuum Inlet Size | 1/8 in |
Details
Item | Non-Return Valve |
Body Material | Aluminum |
Series | VCK |
Maximum Operating Temperature | 60 Degrees C |
Minimum Operating Temperature | 0 Degrees C |
Vacuum Inlet Gender | Male |
Maximum Vacuum Pressure | 0.6 bar |
Weight | 0.011 kg |
Vacuum Inlet Type | G |
Vacuum Pad End Gender | Female |
Vacuum Pad End Type | G |
Minimum Vacuum Pressure | 0.3 bar |
Maximum Flow Rate | 310 lpm |
Description
Non-Return Valve, Maximum Vacuum Pressure 0.6 bar, Hex Size 14 mm, Overall Length 34 mm, Vacuum Inlet Size 1/8 in, Vacuum Inlet Type G, Vacuum Inlet Gender Male, Vacuum Pad End Size 1/8 in, Vacuum Pad End Type G, Vacuum Pad End Gender Female, Orifice Size 8.5 mm, Series VCK, Body Material Aluminum, Maximum Flow Rate 310 lpm, Maximum Operating Temperature 60 Degrees C, Minimum Operating Temperature 0 Degrees C, Minimum Vacuum Pressure 0.3 bar, Outside Diameter Not Applicable, Weight 0.011 kg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3L410 V-Belt, 41" Outside Length, 3/8" Top Width, 1 Ribs (3L410)
- LEESON Washdown Motor, 8-15/16 in. L Less Shaft (116644.00)
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 2 Groove 13.20" OD (5V1322)
- MI-T-M O-Ring, 25-0423 (25-0423)
- FESTO One-Way Flow Control Valve VFOF-LE-BAH-G14-Q8 (VFOF-LE-BAH-G14-Q8)
- ARO Valve, H Series, H254SS-024-D (H254SS-024-D)
- SMC Exhaust Port Flow Control, 1/4 In. R(PT) (ASN2-02)
- SMC Speed Control Valve, 12mm Tube, 1/4 In (AS3201F-02-12S)
- CONRADER Blow Down Valve, 250 psi, 1/4in. NPT (DBD1-1414)
- VELVAC Drain Pull Valve, 1/4 In MNPT Inlet Port (032058)
- SMC Speed Control Valve, 12mm Tube, 1/2 In (AS4211F-04-12SA)
- Aventics Pneumatic Valves