Shop All Manual Air Control Valves
Aventics
Mechanically And Manually Operated Valve
Mfr # R431008536
Zoro # G810953814
product price: $906.99
/ea
Free Shipping & Returns
$906.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way
- Valve Port Size 3/8 in
- Valve Actuator / Return Spring
- Normally Open / Normally Closed Normally Open
- Center Position Closed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aventics
- MFR # R431008536
- Zoro # G810953814
- Country of Origin Mexico
- Category Manual Air Control Valves
Dimensions
Valve Port Size | 3/8 in |
Details
Item | Mechanically And Manually Operated Valve |
Valve Ways and Positions | 4-Way |
Valve Actuator / Return | Spring |
Normally Open / Normally Closed | Normally Open |
Center Position | Closed |
Description
Mechanically And Manually Operated Valve, Valve Ways and Positions 4-Way, Valve Port Size 3/8 in, Valve Actuator / Return Spring, Center Position Closed, Normally Open / Normally Closed Normally Open
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS H2C-056-S Two-Piece Clamping Collar Recessed Screw (H2C-056-S)
- DDS Shaft Seal, TB, 42mm ID, Nitrile Rubber (425807TB)
- CONTINENTAL CONTITECH 3/8" x 25 ft PVC Coupled Multipurpose Air Hose 300 psi GY (PLG03830-25-33)
- LOC-LINE Vac Hose Tapered Oval Nozzle, Anti Static (81305as)
- AVENTICS Manual Air Control Valve, 4-Way, 3/8In NPT (L23LD552O000000)
- AVENTICS Manual Air Control Valve, 4-Way, 3/8In NPT (L23LA552O000000)
- AVENTICS Mechanically And Manually Operated Valve (5634210100)
- AVENTICS Manual Air Control Valve, 4-Way, 3/8In NPT (L23LD652O000000)
- AVENTICS 5/2 Foot Pedal Valve, without Spring (G227A34D20A0000)
- AVENTICS Manual Air Control Valve, 4-Way, 3/8In NPT (L23LA652O000000)
- ARO Valve, Manual Air Control, 1/4 in Valve Port Size, NPT, Lever / Manual, 26 cfm Max. CFM - Valves (E212LM)
- Aventics Pneumatic Valves