Shop All Solenoid Air Control Valves
Aventics
L2 SERIES SOLENOID VALVE
Mfr # L23BA452B017G61
Zoro # G810069737
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/2-Position
- Voltage 24VDC
- Valve Actuator / Return Solenoid Air / Spring
- Coefficient of Volume 1.7
- Max. CFM - Valves 79 scfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aventics
- MFR # L23BA452B017G61
- Zoro # G810069737
- Country of Origin United States
- Category Solenoid Air Control Valves
Dimensions
Overall Height | 27 29/32 in |
Overall Length | 39 29/32 in |
Pilot Port Size | 3/8" NPTF |
Overall Width | 21 3/32 in |
Details
Item | SOLENOID-OPERATED VALVE |
Valve Ways and Positions | 4-Way/2-Position |
Voltage | 24VDC |
Valve Actuator / Return | Solenoid Air / Spring |
Coefficient of Volume | 1.7 |
Max. CFM - Valves | 79 scfm |
Operational Pressure Range | 28" Hg. Vacuum to 150 psig |
Pilot Pressure | 14.5 to 150 psig |
Electrical Connections | Plug-In |
Body Style | Manifold |
Ambient Temp. Range | -10 Degrees to 115 Degrees F; -10 Degrees to 150 Degrees F |
Shifting Technology | Spool & Sleeve |
Valve Vacuum Range | 28" Hg. Vacuum to 150 psig |
Power Consumption | 3.5 W |
Description
SOLENOID-OPERATED VALVE, Valve Ways and Positions 4-Way/2-Position, Voltage 24VDC, Valve Actuator / Return Solenoid Air / Spring, Max. CFM - Valves 79 scfm, Operational Pressure Range 28 In. Hg. Vacuum to 150 psig, Valve Vacuum Range 28 In. Hg. Vacuum to 150 psig, Body Style Manifold, Pilot Port Size 3/8 In. NPTF, Pilot Pressure 14.5 to 150 psig, Coefficient of Volume 1.7, Plug-In Electrical Connections, Shifting Technology Spool & Sleeve, Power Consumption 3.5 W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Air Cylinder, 3/4 in Bore, 1 in Stroke, Round Body Single Acting (0.75NSRM01.00)
- KBC Ball Bearing, 45mm x 100mm x 25mm, single row deep groove ball bearing, two contact seals, C3 Fit (6309-2RS KBC)
- DAYTON Motor Start Capacitor, 270-324 MFD, Round (2MEP9)
- WORLD WIDE FITTINGS Male Flat Face O-Ring Bulkhead to Male Flat Face O-Ring Straight Union - With Locknu (4325X12X12LN)
- AVENTICS Haz Loc Sol Air Ctrl Valve, 3/8 In, 24VDC (L23XX652BP00061)
- AVENTICS Solenoid Air Control Valve, 3/8 In, 24VDC (L23BB552B060T61)
- AVENTICS Solenoid Air Control Valve, 3/8 In, 24VDC (L23BB452B060T61)
- AVENTICS Solenoid Air Control Valve, 1/4 In, 240VAC (L12BB452O060T40)
- AVENTICS Directional Control Poppet Valve (8227A1NA21A00C7)
- AVENTICS Directional Control Poppet Valve (8227A1NP6014A00)
- PARKER Solenoid Air Control Valve, 3/8 In, 120VAC (L6553910253)
- Aventics Pneumatic Valves