Shop All Manual Air Control Valves
Aventics
L2 HAND LEVER VALVE
Mfr # L22LD552O000000
Zoro # G910069705
product price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/3-Position
- Valve Port Size 1/4 in NPTF
- Connection NPTF
- Valve Actuator / Return Hand Lever/Detent
- Max. CFM - Valves 79 scfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aventics
- MFR # L22LD552O000000
- Zoro # G910069705
- Country of Origin United States
- Category Manual Air Control Valves
Dimensions
Valve Port Size | 1/4 in NPTF |
Overall Length | 2 in |
Overall Width | 3 15/16 in |
Overall Height | 5 3/16 in |
Details
Item | MANUAL/MECHANICAL VALVE |
Valve Ways and Positions | 4-Way/3-Position |
Connection | NPTF |
Valve Actuator / Return | Hand Lever/Detent |
Max. CFM - Valves | 79 scfm |
Valve Max. Pressure Rating | 150 psig |
Center Position | Open |
Coefficient of Volume | 1.7 |
Description
MANUAL/MECHANICAL VALVE, Valve Ways and Positions 4-Way/3-Position, Valve Port Size 1/4 in NPTF, Connection NPTF, Valve Actuator / Return Hand Lever/Detent, Max. CFM - Valves 79 scfm, Valve Max. Pressure Rating 150 psig, Center Position Open, Coefficient of Volume 1.7, Overall Length 2 in, Overall Height 5 3/16 in, Overall Width 3 15/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Coupler Body, (M)NPT, 3/8, Steel (30E527)
- BANDO TimingBelt, Synchro-Link, Neoprene, 360H150 (360H150G)
- DDS Shaft Seal, SC, 40mm ID, Nitrile Rubber (40556.5SC)
- REELCRAFT Spring Return Hose Reel , 3/4 in Hose Dia., 25 ft Length, (RS7925 OLP)
- AVENTICS Manual Air Control Valve, 4-Way, 3/8In NPT (L23LA652O000000)
- AVENTICS Manual Air Control Valve, 4-Way, 3/8In NPT (L23LA552O000000)
- AVENTICS Manual Air Control Valve, 4-Way, 3/8In NPT (L23LD452O000000)
- AVENTICS Manual Air Control Valve, 4-Way, 3/8In NPT (L23LD652O000000)
- AVENTICS Manual Air Control Valve, 4-Way, 3/8In NPT (L23LA452O000000)
- AVENTICS Manual Air Control Valve, 4-Way, 3/8In NPT (L23LD552O000000)
- FESTO Solenoid Valve CM-5/2-1/4-FH (CM-5/2-1/4-FH)
- Aventics Manual Air Control Valves