Shop All Manual Air Control Valves
Aventics
L2 HAND LEVER VALVE 6 FUNCTION
Mfr # L22LD652O000000
Zoro # G910069736
product price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/3-Position
- Valve Port Size 1/4 in NPTF
- Connection NPTF
- Valve Actuator / Return Hand Lever/Detent
- Max. CFM - Valves 79 scfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aventics
- MFR # L22LD652O000000
- Zoro # G910069736
- Country of Origin United States
- Category Manual Air Control Valves
Dimensions
Valve Port Size | 1/4 in NPTF |
Overall Height | 5 3/16 in |
Overall Width | 3 15/16 in |
Overall Length | 2 in |
Details
Item | MANUAL/MECHANICAL VALVE |
Valve Ways and Positions | 4-Way/3-Position |
Connection | NPTF |
Valve Actuator / Return | Hand Lever/Detent |
Max. CFM - Valves | 79 scfm |
Valve Max. Pressure Rating | 150 psig |
Center Position | Closed |
Coefficient of Volume | 1.7 |
Description
MANUAL/MECHANICAL VALVE, Valve Ways and Positions 4-Way/3-Position, Valve Port Size 1/4 in NPTF, Connection NPTF, Valve Actuator / Return Hand Lever/Detent, Max. CFM - Valves 79 scfm, Valve Max. Pressure Rating 150 psig, Center Position Closed, Coefficient of Volume 1.7, Overall Length 2 in, Overall Height 5 3/16 in, Overall Width 3 15/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3V375 V-Belt, 37-1/2" Outside Length, 3/8" Top Width, 1 Ribs (13V711)
- THOMSON Pillow Block, 1.250 In Bore, 3.630 In L (SSUPB20)
- VELVAC Air Brake Hose 3/8"Id X 250'Coil (022011-7)
- DAYTON GP Mtr, Split Ph, ODP, 1/4 HP, 1725 rpm, 56Z (5K574)
- AVENTICS Mechanically And Manually Operated Valve (5634210100)
- AVENTICS 5/2 Foot Pedal Valve, without Spring (G227A34D20A0000)
- AVENTICS L2 HAND LEVER VALVE 6 FUNCTION (L22LA652O000000)
- AVENTICS Manual Air Control Valve, 4-Way, 3/8In NPT (L23LA552O000000)
- AVENTICS Manual Air Control Valve, 4-Way, 3/8In NPT (L23LA452O000000)
- AVENTICS Manual Air Control Valve, 4-Way, 3/8In NPT (L23LD552O000000)
- PARKER Manual Air Control Valve, 3-Way, 1/2In NPT (M05442443)
- Aventics Pneumatic Valves