Shop All Manual Air Control Valves
Aventics
L2 HAND LEVER VALVE 6 FUNCTION
Mfr # L22LA652O000000
Zoro # G110069697
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/3-Position
- Valve Port Size 1/4 in NPTF
- Connection NPTF
- Valve Actuator / Return Hand Lever/Spring
- Max. CFM - Valves 79 scfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aventics
- MFR # L22LA652O000000
- Zoro # G110069697
- Country of Origin United States
- Category Manual Air Control Valves
Dimensions
Valve Port Size | 1/4 in NPTF |
Overall Width | 3 15/16 in |
Overall Length | 2 in |
Overall Height | 5 3/16 in |
Details
Item | MANUAL/MECHANICAL VALVE |
Valve Ways and Positions | 4-Way/3-Position |
Connection | NPTF |
Valve Actuator / Return | Hand Lever/Spring |
Max. CFM - Valves | 79 scfm |
Valve Max. Pressure Rating | 150 psig |
Coefficient of Volume | 1.7 |
Center Position | Closed |
Description
MANUAL/MECHANICAL VALVE, Valve Ways and Positions 4-Way/3-Position, Valve Port Size 1/4 in NPTF, Connection NPTF, Valve Actuator / Return Hand Lever/Spring, Max. CFM - Valves 79 scfm, Valve Max. Pressure Rating 150 psig, Center Position Closed, Coefficient of Volume 1.7, Overall Length 2 in, Overall Height 5 3/16 in, Overall Width 3 15/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Air Hose, 1/4"I.D., 10 ft. (HZR02525-10-31-G)
- COILHOSE PNEUMATICS Flexeel Hose, 1/4in x 100ft, Without Fittings, Transparent Yellow (PFE4100TY)
- BUNTING BEARINGS Flanged Bearing, I.D. 3/4, L 3/4, PK3 (EXEF121412)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 2.5 Bore x 10 Stroke - 1.5 Rod (400521)
- AVENTICS Manual Air Control Valve, 4-Way, 3/8In NPT (L23LA552O000000)
- AVENTICS 5/2 Foot Pedal Valve, without Spring (G227A34D20A0000)
- AVENTICS Mechanically And Manually Operated Valve (5634210100)
- AVENTICS Manual Air Control Valve, 4-Way, 3/8In NPT (L23LD552O000000)
- AVENTICS Manual Air Control Valve, 4-Way, 3/8In NPT (L23LD652O000000)
- AVENTICS Manual Air Control Valve, 4-Way, 3/8In NPT (L23LA652O000000)
- PARKER Manual Air Control Valve, 3-Way, 1/8In NPT (414111000)
- Aventics Manual Air Control Valves