Shop All Solenoid Air Control Valves
Aventics
INLINE 1/8 2POS SNGL DIN PLGN
Mfr # L01SA4592000030
Zoro # G010069728
product price: $89.25
/ea
Free Shipping & Returns
$89.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/2-Position
- Voltage 24VAC
- Valve Actuator / Return Solenoid / Spring
- Coefficient of Volume 0.2
- Max. CFM - Valves 9.3 scfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aventics
- MFR # L01SA4592000030
- Zoro # G010069728
- Country of Origin United States
- Category Solenoid Air Control Valves
Dimensions
Overall Width | 1 5/64 in |
Overall Height | 2 21/64 in |
Pilot Port Size | 1/8" NPTF |
Overall Length | 4 19/32 in |
Details
Item | SOLENOID-OPERATED VALVE |
Valve Ways and Positions | 4-Way/2-Position |
Voltage | 24VAC |
Valve Actuator / Return | Solenoid / Spring |
Coefficient of Volume | 0.2 |
Max. CFM - Valves | 9.3 scfm |
Operational Pressure Range | 28" Hg. Vacuum to 150 psig |
NEMA Classification | NEMA 4 |
Body Style | Base Mounted |
Valve Vacuum Range | 28 to 150 psig |
Override | Non-Locking Flush |
Power Consumption | 6 W |
Ambient Temp. Range | -10 Degrees to 115 Degrees F |
Pilot Pressure | 0 to 80 psig |
Electrical Connections | DIN Plug-In |
Shifting Technology | Direct |
Standards | CE, CSA, RU |
Description
SOLENOID-OPERATED VALVE, Valve Ways and Positions 4-Way/2-Position, Voltage 24VAC, Valve Actuator / Return Solenoid / Spring, Max. CFM - Valves 9.3 scfm, Operational Pressure Range 28 In. Hg. Vacuum to 150 psig, NEMA Classification NEMA 4, Valve Vacuum Range 28 to 150 psig, Body Style Base Mounted, Pilot Port Size 1/8 In. NPTF, Pilot Pressure 0 to 80 psig, Coefficient of Volume 0.2, DIN Plug-In Electrical Connections, Shifting Technology Direct, Power Consumption 6 W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Stainless Steel Clamp, 32020 (32020)
- BEHRINGER BSO128A25A38 Replacement/Interchange Spin-On Filter (MF0058063)
- APACHE Apache 98138053 2" x 100' PVC Lay Flat Discharge Hose w/C x E Aluminum Cam & Groove Fittings (98138053)
- DURA-PREMIUM TORQUE Timing Belt, H, 3 x 140in PL, T280 (1400H300)
- AVENTICS Double Solenoid 5/4/2 (R503A1B40MA00F1)
- AVENTICS Directional Control Poppet Valve (8227A1NA21A00C7)
- AVENTICS Haz Loc Sol Air Ctrl Valve, 1/4 In, 120VAC (L12XA452OP00030)
- AVENTICS VALVE (L12BA452O000030)
- AVENTICS Directional Control Poppet Valve (8227A1NA51A00F1)
- AVENTICS Solenoid Air Control Valve, 3/8 In, 240VAC (L23BA452O060T40)
- FESTO Vacuum Valve MHA1-2X2/2G-1, 5 (MHA1-2X2/2G-1,5)
- Aventics Pneumatic Valves