Shop All Valve Parts
Aventics
In-Line Vacuum Filter, For Series VFI
Mfr # 2737000380
Zoro # G010474256
product price: $23.25
/ea
$23.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Element Material Bronze
- Overall Width 5 mm
- Outlet Size 3/8 in
- Inlet Size 3/8 in
- Insert Material Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aventics
- MFR # 2737000380
- Zoro # G010474256
- Country of Origin Germany
- Category Valve Parts
Dimensions
Overall Width | 5 mm |
Outlet Size | 3/8 in |
Inlet Size | 3/8 in |
Details
Item | In-Line Vacuum Filter |
Filter Element Material | Bronze |
Insert Material | Bronze |
Housing Material | Brass |
Series | VFI |
For Media Type | Compressed Air |
Weight | 0.009 kg |
For Use With | Series VFI |
Description
In-Line Vacuum Filter, Filter Element Material Bronze, For Media Type Compressed Air, For Use With Series VFI, Housing Material Brass, Inlet Size 3/8 in, Insert Material Bronze, Outlet Size 3/8 in, Overall Width 5 mm, Series VFI, Weight 0.009 kg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Insert, Aerator, .5 Gpm, Jr, Pca, Spray (1075455)
- ZORO SELECT Reinforced Clear PVC Tubing, 1" ID x 1-1/4" OD x 100 Ft. L (ZUSA-HT-14)
- ASCO Solenoid Valve Rebuild Kit, For 5LU16 (302378)
- HAYWARD FLOW CONTROL Actuated Ball Valve, Tube Size 1/2", PTFE (EATBH105STE)
- AVENTICS Repair Kit Valve Parts And Accessory (1827009576 TRB-PRX-063-ST)
- AVENTICS Pedal Detented 4-Way 5/4/2 (R432016624)
- ERIE Vt3223 1/2" Npt. 3-Way Valve (VT3223)
- SPRINGER PARTS W62/682 SER KT 2.0"EPD/TR DIV; Replaces Waukesha Cherry-Burrell 134630E-2 (134630E-2SP)
- DYNAQUIP CONTROLS Repair Part Repl. 1.5 Brass Ball Valve (VHH27AT)
- ASCO 302284 Rebuild Kit 8210 Ac (302284)
- ZORO SELECT Float Ball, Round, Copper, 6 In (109-872)
- Aventics Valves