Shop All Valve Parts
Aventics
In-Line Vacuum Filter, For Series VFI
Mfr # 2737000180
Zoro # G810474258
product price: $17.35
/ea
$17.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Series VFI
- Filter Element Material Bronze
- Series VFI
- Weight 0.002 kg
- Inlet Size 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aventics
- MFR # 2737000180
- Zoro # G810474258
- Country of Origin Germany
- Category Valve Parts
Dimensions
Inlet Size | 1/8 in |
Overall Width | 3 1/2 mm |
Outlet Size | 1/8 in |
Details
Item | In-Line Vacuum Filter |
For Use With | Series VFI |
Filter Element Material | Bronze |
Series | VFI |
Weight | 0.002 kg |
For Media Type | Compressed Air |
Insert Material | Bronze |
Housing Material | Brass |
Description
In-Line Vacuum Filter, Filter Element Material Bronze, For Media Type Compressed Air, For Use With Series VFI, Housing Material Brass, Inlet Size 1/8 in, Insert Material Bronze, Outlet Size 1/8 in, Overall Width 3 1/2 mm, Series VFI, Weight 0.002 kg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Pipe Clamp, Parallel, 1" (FS-7880-1 E/G)
- FLUSHMATE Pressure Assist System, 1.6 GPF (M-101526-F31)
- ZORO SELECT 304 Stainless Steel Coupling, 3/4 in x 3/4 in Pipe Fitting, Female NPT x Female NPT, Class 150 (40FC111N034)
- ALLPOINTS Drain Strainer-Mesh 4" (561397)
- AVENTICS Repair Kit Valve Parts And Accessory (1827009576 TRB-PRX-063-ST)
- AVENTICS Pedal Detented 4-Way 5/4/2 (R432016624)
- ACORN CONTROLS Replacement Cartridge (7800-175-001)
- MILTON 1/4 In. Male NPT Tank Valve (S-684-4)
- ALFA LAVAL Service Kit 4" Epdm Lkb (9611923033)
- DRAMM 300 Shut Off Full Repair Kit (RK-BB)
- LEONARD VALVE Water Mixing Valve Kit (KIT R/67)
- Aventics Valve Parts