Shop All Valve Parts
Aventics
In-Line Vacuum Filter, For Series VFI
Mfr # 2737000140
Zoro # G910474257
product price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Size 1/4 in
- Insert Material Bronze
- Weight 0.005 kg
- Housing Material Brass
- Filter Element Material Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aventics
- MFR # 2737000140
- Zoro # G910474257
- Country of Origin Germany
- Category Valve Parts
Dimensions
Outlet Size | 1/4 in |
Overall Width | 5 mm |
Inlet Size | 1/4 in |
Details
Item | In-Line Vacuum Filter |
Insert Material | Bronze |
Weight | 0.005 kg |
Housing Material | Brass |
Filter Element Material | Bronze |
Series | VFI |
For Use With | Series VFI |
For Media Type | Compressed Air |
Description
In-Line Vacuum Filter, Filter Element Material Bronze, For Media Type Compressed Air, For Use With Series VFI, Housing Material Brass, Inlet Size 1/4 in, Insert Material Bronze, Outlet Size 1/4 in, Overall Width 5 mm, Series VFI, Weight 0.005 kg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Z7000-S1 Temp-Gard® Shower Head, 2.5 GPM Flow Rate (Z7000-S1)
- ARROWHEAD BRASS Loose Key Handle (PK1300)
- OATEY Toilet Flange, 4", PVC, White/Black (43539)
- TECHNIFIT Fitting, PTC, Union "Y", 6mm (PY06C)
- AVENTICS Pedal Detented 4-Way 5/4/2 (R432016624)
- AVENTICS Repair Kit Valve Parts And Accessory (1827009576 TRB-PRX-063-ST)
- CAMPBELL MFG 0-100 Brady Test Gauge (BPGIND CS-NL)
- HONEYWELL THERMAL SOLUTIONS C6097B3101 Pressure Switch (C6097B3101)
- ASCO Solenoid Valve Rebuild Kit (302449)
- DIXON King Cable Safety Restraint, 1 in, 30 in L, Nylon, Domestic (WBN130)
- NAUGATUCK Float Ball, Round, SS, 2 In (GR20S4251A)
- Aventics Valves