Shop All Valve Parts
Aventics
In-Line Vacuum Filter, For Series VFI
Mfr # 2737000120
Zoro # G210474254
product price: $27.15
/ea
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Brass
- Filter Element Material Bronze
- Insert Material Bronze
- For Use With Series VFI
- For Media Type Compressed Air
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aventics
- MFR # 2737000120
- Zoro # G210474254
- Country of Origin Germany
- Category Valve Parts
Dimensions
Inlet Size | 1/2 in |
Overall Width | 5 mm |
Outlet Size | 1/2 in |
Details
Item | In-Line Vacuum Filter |
Housing Material | Brass |
Filter Element Material | Bronze |
Insert Material | Bronze |
For Use With | Series VFI |
For Media Type | Compressed Air |
Weight | 0.009 kg |
Series | VFI |
Description
In-Line Vacuum Filter, Filter Element Material Bronze, For Media Type Compressed Air, For Use With Series VFI, Housing Material Brass, Inlet Size 1/2 in, Insert Material Bronze, Outlet Size 1/2 in, Overall Width 5 mm, Series VFI, Weight 0.009 kg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" MNPT x 3" TBE PVC Pipe Nipple Sch 80 (889-030)
- SHARPE VALVES Gate Valves, Socket/Thread, 3/4" Size (4371003580)
- JONES STEPHENS Molded Wood Toilet Seat, Rnd Sq. Frnt, Wht, With Cover, MDF Wood, White (C049WD00)
- VERSILON PEX Tubing, Clear, 1/8 in, 100 ft, 165F (ABH02007)
- AVENTICS Repair Kit Valve Parts And Accessory (1827009576 TRB-PRX-063-ST)
- AVENTICS Pedal Detented 4-Way 5/4/2 (R432016624)
- DRAMM 300 Shut Off Full Repair Kit (RK-BB)
- ALFA LAVAL Service Kit 2.5" Stop Tr, Epdm U7000 (9611926563)
- GRUNDFOS 595926 Comfort Valve Used To Be (595926)
- ALFA LAVAL Valve Disc Check 2" Clamp Ends Epdm 316L Ss (LKC-2-GC-2-POL-T316)
- ORBIT HOSE VALVE ZNC NON THRED (58189N)
- Aventics Valves