Shop All Solenoid Air Control Valves
Aventics
Haz Loc Sol Air Ctrl Valve, 1/8 In, 24VDC
Mfr # L12IA452BP00061
Zoro # G5386272
product price: $583.99
/ea
Free Shipping & Returns
$583.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/3-Position
- Voltage 24V DC
- Center Position Closed
- Valve Actuator / Return Solenoid Air Pilot / Spring
- Coefficient of Volume 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aventics
- MFR # L12IA452BP00061
- Zoro # G5386272
- Country of Origin United States
- Category Solenoid Air Control Valves
Dimensions
Pipe Size | 1/8 in |
Pilot Port Size | 1/4 in NPT |
Overall Width | 1 1/2 in |
Overall Height | 3 in |
Overall Length | 5 3/4 in |
Description
Hazardous Location Solenoid Air Control Valve, Valve Ways and Positions 4-Way/3-Position, Voltage 24V DC, Center Position Closed, Valve Actuator / Return Solenoid Air Pilot / Spring, Pipe Size 1/8 in, Max. CFM - Valves 46 cfm, NEMA Classification NEMA 4, Valve Vacuum Range 0 to 28 in Hg, Body Style Body Ported, Pilot Port Size 1/4 in NPT, Pilot Pressure 14.5 to 120 psig, Coefficient of Volume 1, Hardwired Electrical Connections, Shifting Technology Spool & Sleeve, Power Consumption 1.8 W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Filter Element, 5 Micron Filter Rating, For Use with F74 Filter (4338-04)
- GATES Preventive Maintenance Tools, 13398 COMBO SHEAVE GAUGE (13398 COMBO SHEAVE GAUGE)
- NATIONAL Small Bore Metric Seals, 30X42X7-R2LS32-S (30X42X7-R2LS32-S)
- TOMPKINS Hydraulic Fitting-Steel14MJ-14FJX 90 (6500-14-14)
- AVENTICS Directional Control Plug-In Valve (R503A2B60MA00F1)
- AVENTICS Solenoid Air Control Valve, 1/4 In, 120VAC (L12BA452O060T30)
- AVENTICS Solenoid Air Control Valve, 1/8 In, 120VAC (L01SA4592060T30)
- AVENTICS Solenoid Air Control Valve, 3/8 In, 120VAC (L23BA452O060T30)
- AVENTICS 5/2 Air Spring Return Valve (5727495270)
- AVENTICS Solenoid Air Control Valve, 3/8 In, 24VDC (L23BB552B060T61)
- SMC Valve, 5-1/4" Port, 2 Pstn, 110VAC, Subplate (SY7120-3LOZ-02T)
- Aventics Solenoid Air Control Valves