Shop All Solenoid Air Control Valves
Aventics
Haz Loc Sol Air Ctrl Valve, 1/4 In, 24VDC
Mfr # L22XA452BP00061
Zoro # G5386227
product price: $409.99
/ea
Free Shipping & Returns
$409.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/2-Position
- Voltage 24V DC
- Valve Actuator / Return Solenoid Air Pilot / Spring
- Coefficient of Volume 1.7
- Pipe Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aventics
- MFR # L22XA452BP00061
- Zoro # G5386227
- Country of Origin United States
- Category Solenoid Air Control Valves
Dimensions
Pipe Size | 1/4 in |
Overall Width | 1 1/2 in |
Overall Height | 4 in |
Overall Length | 6 in |
Pilot Port Size | 1/8 in NPT |
Description
Hazardous Location Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 24V DC, Valve Actuator / Return Solenoid Air Pilot / Spring, Pipe Size 1/4 in, Max. CFM - Valves 79 cfm, Operational Pressure Range 0 to 150 psi, NEMA Classification NEMA 4, Valve Vacuum Range 0 to 28 in Hg, Body Style Body Ported, Pilot Port Size 1/8 in NPT, Pilot Pressure 14.5 to 100 psig, Coefficient of Volume 1.7, Hardwired Electrical Connections, Shifting Technology Spool & Sleeve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Radial Bearing, DBL Seal, 0.5000 In. Bore (1ZGE8)
- D&D 30" Outside Length, 3/8" Top Width, 1 Ribs (3VX300)
- PROLUBE Professional Recessed Lube Adaptor (44921)
- LOC-LINE Flex Hose Elbows, Acid Resistant, PK2 (45415)
- AVENTICS Haz Loc Sol Air Ctrl Valve, 1/4 In, 24VDC (L12XX452BP00061)
- AVENTICS Haz Loc Sol Air Ctrl Valve, 1/8 In, 24VDC (L12IA452BP00061)
- AVENTICS Solenoid Air Control Valve, 1/8 In, 120VAC (L01SS4592060T30)
- AVENTICS Valve Solenoid (226-749)
- AVENTICS Solenoid Air Control Valve, 3/8 In, 120VAC (L23BA452O060T30)
- AVENTICS Haz Loc Sol Air Ctrl Valve, 1/4 In, 120VAC (L22XA452OP00030)
- PARKER Solenoid Air Control Valve, 3/8 In, 120VAC (B622BB553A)
- Aventics Pneumatic Valves