Shop All Solenoid Air Control Valves
Aventics
Haz Loc Sol Air Ctrl Valve, 1/4 In, 24VDC
Mfr # L12XX452BP00061
Zoro # G6074205
product price: $525.99
/ea
Free Shipping & Returns
$525.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/2-Position
- Voltage 24V DC
- Valve Actuator / Return Solenoid Air Pilot / Solenoid Air Pilot
- Coefficient of Volume 1
- Pipe Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aventics
- MFR # L12XX452BP00061
- Zoro # G6074205
- Country of Origin United States
- Category Solenoid Air Control Valves
Dimensions
Pipe Size | 1/4 in |
Pilot Port Size | 1/8 in NPT |
Overall Width | 1 1/2 in |
Overall Height | 3 1/2 in |
Overall Length | 8 in |
Description
Hazardous Location Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 24V DC, Valve Actuator / Return Solenoid Air Pilot / Solenoid Air Pilot, Pipe Size 1/4 in, Max. CFM - Valves 46 cfm, NEMA Classification NEMA 4, Valve Vacuum Range 0 to 28 in Hg, Body Style Body Ported, Pilot Port Size 1/8 in NPT, Pilot Pressure 14.5 to 100 psig, Coefficient of Volume 1, Hardwired Electrical Connections, Shifting Technology Spool & Sleeve, Power Consumption 1.8 W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL Flat Band Hose Clamp Pliers, W80654 (W80654)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI STR0703SG1M250, Suction Strainer, 250 micron, Outside-In (MF0062174)
- SPEEDAIRE O-Ring, 42VA82 (42VA82)
- PARKER Fitting, Crimp, Female JIC, Straight, 1/4 (10643-4-4)
- AVENTICS Solenoid Air Control Valve, 3/8 In, 24VDC (L23BA452B060T61)
- AVENTICS L SERIES 24VDC (L23BA452B000061)
- AVENTICS Solenoid Air Control Valve, 3/8 In, 120VAC (L23BB552O060T30)
- AVENTICS Valve Solenoid (226-749)
- AVENTICS Solenoid Air Control Valve, 3/8 In, 120VAC (L23BA452O060T30)
- AVENTICS Solenoid Air Control Valve, 1/8 In, 24VDC (L01SA4594060T61)
- PARKER Air Control Valve, 120VAC, 1/4" Size (B511ACH53C)
- Aventics Pneumatic Valves