Shop All Solenoid Air Control Valves
Aventics
Haz Loc Sol Air Ctrl Valve, 1/4 In, 120VAC
Mfr # L22XA452OP00030
Zoro # G5386236
product price: $431.99
/ea
Free Shipping & Returns
$431.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/2-Position
- Voltage 120V AC
- Valve Actuator / Return Solenoid Air Pilot / Spring
- Coefficient of Volume 1.7
- Pipe Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aventics
- MFR # L22XA452OP00030
- Zoro # G5386236
- Country of Origin United States
- Category Solenoid Air Control Valves
Dimensions
Pipe Size | 1/4 in |
Overall Height | 4 in |
Pilot Port Size | 1/8 in NPT |
Overall Length | 6 in |
Overall Width | 1 1/2 in |
Description
Hazardous Location Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 120V AC, Valve Actuator / Return Solenoid Air Pilot / Spring, Pipe Size 1/4 in, Max. CFM - Valves 79 cfm, Operational Pressure Range 0 to 150 psi, NEMA Classification NEMA 4, Valve Vacuum Range 0 to 28 in Hg, Body Style Body Ported, Pilot Port Size 1/8 in NPT, Pilot Pressure 14.5 to 100 psig, Coefficient of Volume 1.7, Hardwired Electrical Connections, Shifting Technology Spool & Sleeve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel08MJ-08FJX-04FOR-GAUGE PORT (GP6504-08-08-04FB)
- LDI INDUSTRIES Return Flange, hyd, Steel, For 3/4 In Pipe (5111)
- MARATHON MOTORS Encoder, For Blk Max, 5-25vdc, 1024ppr, IP67 (KIT HS351024-NV)
- WEG 00158ET3E56CFL-S, TEFC, 1.5 hp, 230/460 V, 60 Hz, 3 phase, 56C , 1800 rpm, Footless (00158ET3E56CFL-S)
- AVENTICS L SERIES 24VDC (L23BA452B000061)
- AVENTICS Solenoid Air Control Valve, 3/8 In, 24VDC (L23BB452B060T61)
- AVENTICS Solenoid Air Control Valve, 1/8 In, 120VAC (L01SS4872060T30)
- AVENTICS 5/2 Air Spring Return Valve (5727490220)
- AVENTICS Directional Control Poppet Valve (8227A1NA21A00C7)
- AVENTICS Solenoid Air Control Valve, 1/4 In, 120VAC (L12BB452O060T30)
- ARO Solenoid Air Control Valve, 1/2 In, 120VAC (K214SS-120-A)
- Aventics Pneumatic Valves