Shop All Solenoid Air Control Valves
Aventics
Haz Loc Sol Air Ctrl Valve, 1/4 In, 120VAC
Mfr # L12XA452OP00030
Zoro # G5386254
product price: $410.99
/ea
Free Shipping & Returns
$410.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/2-Position
- Voltage 120V AC
- Valve Actuator / Return Solenoid Air Pilot / Spring
- Coefficient of Volume 1
- Pipe Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aventics
- MFR # L12XA452OP00030
- Zoro # G5386254
- Country of Origin United States
- Category Solenoid Air Control Valves
Dimensions
Pipe Size | 1/4 in |
Overall Length | 5 1/2 in |
Overall Width | 1 1/2 in |
Pilot Port Size | 1/8 in NPT |
Overall Height | 3 1/2 in |
Description
Hazardous Location Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 120V AC, Valve Actuator / Return Solenoid Air Pilot / Spring, Pipe Size 1/4 in, Max. CFM - Valves 46 cfm, Operational Pressure Range 0 to 150 psi, NEMA Classification NEMA 4, Valve Vacuum Range 0 to 28 in Hg, Body Style Body Ported, Pilot Port Size 1/8 in NPT, Pilot Pressure 14.5 to 100 psig, Coefficient of Volume 1, Hardwired Electrical Connections, Shifting Technology Spool & Sleeve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Hose Adapter, 1.96" L, 6600 psi (3/4 FF-SS)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 10N, Neoprene (10N)
- RULAND Quick Clamp Collar, 5/16", Aluminum, OD 1.496", W 0.394" (QCL-5-A)
- POLYHOSE 3/4" SAE 100-R16 SN 2-Wire MSHA Hydraulic Hose 100Ft (JR16-12-100)
- AVENTICS Solenoid Air Control Valve, 3/8 In, 120VAC (L23BA452O060T30)
- AVENTICS L SERIES 24VDC (L23BA452B000061)
- AVENTICS Solenoid Air Control Valve, 3/8 In, 120VAC (L23BB552O060T30)
- AVENTICS Solenoid Directional Control Valve (R432006365)
- AVENTICS Solenoid Air Control Valve, 1/8 In, 120VAC (L01SS4872060T30)
- AVENTICS 5/2 Air Spring Return Valve (5727490220)
- NUMATICS Solenoid Air Control Valve, 1/4 In, 24VDC (081SA400M000061)
- Aventics Solenoid Air Control Valves