Shop All Solenoid Air Control Valves
Aventics
Double Solenoid 2-Position 5/4/2
Mfr # R432006265
Zoro # G710880821
product price: $550.99
/ea
Free Shipping & Returns
$550.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 5-Way/2-Position
- Voltage 110/120VAC
- Valve Actuator / Return Solenoid / Solenoid
- ISO Class 5599-1
- Operational Pressure Range 0 to 10.3 bar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aventics
- MFR # R432006265
- Zoro # G710880821
- Country of Origin Mexico
- Category Solenoid Air Control Valves
Dimensions
Overall Length | 9 41/64 in |
Overall Width | 2 45/64 in |
Overall Height | 5 41/64 in |
Details
Item | Solenoid-Operated Directional Control Valve |
Valve Ways and Positions | 5-Way/2-Position |
Voltage | 110/120VAC |
Valve Actuator / Return | Solenoid / Solenoid |
ISO Class | 5599-1 |
Operational Pressure Range | 0 to 10.3 bar |
NEMA Classification | NEMA 4 |
Ambient Temp. Range | -15 Degrees to 66 Degrees C |
Override | Manual with Detent; Manual without Detent |
Electrical Connections | Plug |
Body Style | Double Unit |
Shifting Technology | Solenoid/Pilot |
Power Consumption | 3.7 VA |
Standards | ISO 5599-1 |
Description
Solenoid-Operated Directional Control Valve, Valve Ways and Positions 5-Way/2-Position, Voltage 110/120VAC, Valve Actuator / Return Solenoid / Solenoid, ISO Class 5599-1, Operational Pressure Range 0 to 10.3 bar, NEMA Classification NEMA 4, Body Style Double Unit, Plug Electrical Connections, Shifting Technology Solenoid/Pilot, Power Consumption 3.7 VA, Ambient Temp. Range -15 Degrees to 66 Degrees C, Override Manual with Detent; Manual without Detent, Overall Height 5 41/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MYSTIK JT-6 EP Lithium Grease 14 oz (901283D)
- CONTINENTAL CONTITECH AX66 Cogged V-Belt, 68" Outside Length, 1/2" Top Width, 1 Ribs (AX66)
- TRITAN Insert Ball Brng, ER, 7/8in dia, 3147.33 lb (ER16)
- FESTO Push-In Fitting QBF-1/4-3/8-U (QBF-1/4-3/8-U)
- AVENTICS Solenoid Directional Control Valve (R432015615)
- AVENTICS Solenoid Air Control Valve, 1/4 In, 240VAC (L12BA452O060T40)
- AVENTICS Directional Control Poppet Valve (8227A1NA51A00C7)
- AVENTICS VLV (L22BA452B000061)
- AVENTICS Solenoid Air Control Valve, 1/4 In, 240VAC (L12BB552O060T40)
- AVENTICS Solenoid Air Control Valve, 1/8 In, 120VAC (L01SS4872060T30)
- SMC Solenoid Valve, 39.2 CFM, 3.4VA (VFS3110-3DZ)
- Aventics Pneumatic Valves