Shop All Solenoid Air Control Valves
Aventics
Directional Control Poppet Valve
Mfr # 8227A1NP6014A00
Zoro # G810877820
product price: $317.99
/ea
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 3-Way/2-Position
- Center Position Closed
- Valve Port Size 1 in
- Valve Actuator / Return Air Pilot / Spring
- Coefficient of Volume 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aventics
- MFR # 8227A1NP6014A00
- Zoro # G810877820
- Country of Origin Italy
- Category Solenoid Air Control Valves
Dimensions
Valve Port Size | 1 in |
Height (In.) | 4 1/2 in |
Length (In.) | 3 21/32 in |
Width (In.) | 3 701/1000 in |
Pilot Port Size NPT (In.) | 1 |
Details
Item | Directional Control Poppet Valve |
Valve Ways and Positions | 3-Way/2-Position |
Center Position | Closed |
Valve Actuator / Return | Air Pilot / Spring |
Coefficient of Volume | 12 |
Pilot Pressure | 36 psig |
Uses | Air or Neutral Gas Service |
Max. Temp. Range (F) | 23 Degrees to 158 Degrees F |
Vacuum | External Pilot |
Max. Operating PSI | 145 psig |
Description
Directional Control Poppet Valve, Valve Ways and Positions 3-Way/2-Position, Valve Actuator / Return Air Pilot / Spring, Valve Port Size 1 in, Center Position Closed, Max. Operating PSI 145 psig, Pilot Pressure 36 psig, Pilot Port Size NPT (In.) 1, Max. Temp. Range (F) 23 Degrees to 158 Degrees F, Vacuum External Pilot, Coefficient of Volume 12, Length (In.) 3 21/32 in, Width (In.) 3 701/1000 in, Height (In.) 4 1/2 in, Uses Air or Neutral Gas Service
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, XL, 0.37 x 16in PL, T80 (160XL037)
- WESTWARD Grease Pump System, 33 lb, 50:1 (45CT57)
- BOWER Tapered Roller Bearing Cup - Single Cup; 3.15 In Od X 0.8125 In W; Case Carburized Steel (26830)
- SPEEDAIRE Oil/Water Separator, Molecular, 150 Max HP (MP-0500)
- AVENTICS VLV (L22BA452O000030)
- AVENTICS Solenoid Air Control Valve, 1/4 In, 240VAC (L12BB452O060T40)
- AVENTICS Solenoid Air Control Valve, 3/8 In, 24VDC (L23BB552B060T61)
- AVENTICS L2 HAZ LOC 2POS 4WAY W/3/8 PRT (L23XA452O000030)
- AVENTICS Directional Control Poppet Valve (8227A1NA51A00C7)
- AVENTICS Directional Control Poppet Valve (8227A1NA21A00C7)
- SMC Solenoid Valve, 25.2 CFM, 3.4VA (VFS2200-3FZ)
- Aventics Solenoid Air Control Valves