Shop All Solenoid Air Control Valves
Aventics
Directional Control Poppet Valve
Mfr # 8227A1NA51A00F1
Zoro # G210437037
product price: $295.99
/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 3-Way/2-Position
- Voltage 24VDC
- Valve Actuator / Return Solenoid / Spring
- Pipe Size 3/4 in
- Operational Pressure Range 36 to 145 psig
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aventics
- MFR # 8227A1NA51A00F1
- Zoro # G210437037
- Country of Origin Italy
- Category Solenoid Air Control Valves
Dimensions
Pipe Size | 3/4 in |
Pilot Port Size | 3/4" NPT |
Overall Width | 2 61/64 in |
Overall Height | 6 5/64 in |
Overall Length | 2 61/64 in |
Details
Item | Directional Control Poppet Valve |
Valve Ways and Positions | 3-Way/2-Position |
Voltage | 24VDC |
Valve Actuator / Return | Solenoid / Spring |
Operational Pressure Range | 36 to 145 psig |
NEMA Classification | NEMA 4 |
Power Consumption | 5 W |
Electrical Connections | DIN Plug |
Standards | cURus |
Normally Open / Normally Closed | Normally Closed |
Shifting Technology | Solenoid/Pilot |
Ambient Temp. Range | 23 Degrees to 113 Degrees F |
Description
Directional Control Poppet Valve, Valve Ways and Positions 3-Way/2-Position, Voltage 24VDC, Valve Actuator / Return Solenoid / Spring, Pipe Size 3/4 in, Operational Pressure Range 36 to 145 psig, NEMA Classification NEMA 4, Normally Closed, Pilot Port Size 3/4 In. NPT, DIN Plug Electrical Connections, Shifting Technology Solenoid/Pilot, Power Consumption 5 W, Ambient Temp. Range 23 Degrees to 113 Degrees F, Overall Height 6 5/64 in, Overall Length 2 61/64 in, Overall Width 2 61/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PNEUMADYNE Toggle Valve, NC, 1/8 In, FNPT, Plastic (H11-30-44)
- KRYTOX Lubricant Oil, GPL-105, Dropper Bottle, 4 Oz. (GPL-105)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1/2 HP, 115/208-230V AC Voltage, 48 Frame (103805.00)
- RULAND Shaft Collar, Threaded, 2Pc, 3/8-16 In, St (TSP-6-16-F)
- AVENTICS Solenoid Air Control Valve, 3/8 In, 120VAC (L23BB452O060T30)
- AVENTICS Solenoid Air Control Valve, 1/4 In, 120VAC (L12BB452O060T30)
- AVENTICS Solenoid Air Control Valve, 1/8 In, 120VAC (L01SS4592060T30)
- AVENTICS Solenoid Air Control Valve, 1/8 In, 24VDC (L01SS4594060T61)
- AVENTICS Solenoid Air Control Valve, 1/4 In, 24VDC (L12BA452B060T61)
- AVENTICS Haz Loc Sol Air Ctrl Valve, 3/8 In, 24VDC (L23XA452BP00061)
- SMC Valve, 3000Sze, Bse Mnt, 5Port, 2 Pstn, 24VDC (SY3140-5HZ)
- Aventics Pneumatic Valves