Shop All Solenoid Air Control Valves
Aventics
Directional Control Plug-In Valve
Mfr # R503A2B50MA00F1
Zoro # G910607211
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 5-Way/3-Position
- Voltage 24VDC
- Center Position Exhausted
- Valve Actuator / Return Solenoid / Solenoid
- Operational Pressure Range 2 to 8 bar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aventics
- MFR # R503A2B50MA00F1
- Zoro # G910607211
- Country of Origin United States
- Category Solenoid Air Control Valves
Dimensions
Overall Length | 136 mm |
Overall Width | 26 mm |
Overall Height | 49 29/32 mm |
Details
Item | Directional Control Plug-In Valve |
Valve Ways and Positions | 5-Way/3-Position |
Voltage | 24VDC |
Center Position | Exhausted |
Valve Actuator / Return | Solenoid / Solenoid |
Operational Pressure Range | 2 to 8 bar |
Body Style | Double Unit |
Ambient Temp. Range | -10 Degrees to 50 Degrees C |
Override | Manual |
Power Consumption | 1.4 W |
Shifting Technology | Solenoid/Pilot |
Description
Directional Control Plug-In Valve, Valve Ways and Positions 5-Way/3-Position, Voltage 24VDC, Center Position Exhausted, Valve Actuator / Return Solenoid / Solenoid, Operational Pressure Range 2 to 8 bar, Body Style Double Unit, Shifting Technology Solenoid/Pilot, Power Consumption 1.4 W, Ambient Temp. Range -10 Degrees to 50 Degrees C, Override Manual, Overall Height 49 29/32 mm, Overall Length 136 mm, Overall Width 26 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENQCIA INSPIRE SERIES Inspire 60 Roller Link ASME/ANSI Standard Roller Chain, 3/4" Pitch, PK5 (60RL)
- CONTROL DEVICES Valve, Air Tank Filler (TV12)
- BESTORQ Aftermarket LEWIS B148 Replacement Belt, B148 (B148)
- NTN Double Row Angular Contact Brg - 15 Mm Id X 42 Mm Od X 19 Mm W; Open (5302)
- AVENTICS L SERIES 24VDC (L23BA452B000061)
- AVENTICS Valve Solenoid (226-749)
- AVENTICS Single Solenoid Spring Return 5/4/2 (353BA400K000030)
- AVENTICS Solenoid Air Control Valve, 1/4 In, 240VAC (L12BB452O060T40)
- AVENTICS Solenoid Air Control Valve, 3/8 In, 24VDC (L23BB552B060T61)
- AVENTICS Solenoid Directional Control Valve (5813590650)
- FESTO On-Off Valve HE-D-MIDI (HE-D-MIDI)
- Aventics Solenoid Air Control Valves