Shop All Vacuum Saving Valves
Aventics
Angle Joint, Steel, 47-1/2 mm L
Mfr # 0821305170
Zoro # G611118825
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bending Moment 50 N-m
- Side 2 Connection Size 1/2 in
- Maximum Vertical Load 3,000 N
- Maximum Bend Angle 12 Degrees
- Nut Hex Size 27 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aventics
- MFR # 0821305170
- Zoro # G611118825
- Country of Origin Germany
- Category Vacuum Saving Valves
Dimensions
Side 2 Connection Size | 1/2 in |
Nut Hex Size | 27 mm |
Side 1 Connection Size | 1/2 in |
Body Outside Diameter | 26 mm |
Overall Length (In.) | 47 1/2 mm |
Details
Bending Moment | 50 N-m |
Maximum Vertical Load | 3,000 N |
Maximum Bend Angle | 12 Degrees |
Side 1 Connection Type | BSPP |
Bearing Material | Rubber |
Item | Angle Joint |
Housing Material | Steel |
Side 2 Connection Type | BSPP |
For Use On | Vacuum Systems |
Description
Angle Joint, Bearing Material Rubber, Bending Moment 50 N-m, Body Outside Diameter 26 mm, Side 1 Connection Size 1/2 in, Side 2 Connection Size 1/2 in, For Use On Vacuum Systems, Housing Material Steel, Maximum Bend Angle 12 Degrees , Maximum Vertical Load 3,000 N, Nut Hex Size 27 mm, Overall Length (In.) 47 1/2 mm, Side 1 Connection Type BSPP, Side 2 Connection Type BSPP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Speed Regulator (57053)
- LINCOLN Grease Pump, 400 lb./55 gal. Drum, 40:1 (1903)
- 3M Safety Lever Assembly 06642, For 1 HP Tools, 1/pk (06642)
- DAYTON 3VX1320 Cogged V-Belt, 132" Outside Length, 3/8" Top Width, 1 Ribs (2L406)
- FESTO Vacuum Security Valve ISV-1/8 (ISV-1/8)
- SMC Vacuum Saving Valve, 8 Lpm (ZP2V-B5-07)
- Aventics Pneumatic System Components