Shop All Vacuum Saving Valves
Aventics
Angle Joint, Steel, 39 mm L
Mfr # 0821305169
Zoro # G711118817
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Steel
- Maximum Bend Angle 12 Degrees
- Bending Moment 10 N-m
- For Use On Vacuum Systems
- Side 1 Connection Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aventics
- MFR # 0821305169
- Zoro # G711118817
- Country of Origin Germany
- Category Vacuum Saving Valves
Dimensions
Side 1 Connection Size | 1/4 in |
Side 2 Connection Size | 1/4 in |
Body Outside Diameter | 16 mm |
Overall Length (In.) | 39 mm |
Nut Hex Size | 17 mm |
Details
Housing Material | Steel |
Maximum Bend Angle | 12 Degrees |
Item | Angle Joint |
Bending Moment | 10 N-m |
For Use On | Vacuum Systems |
Side 2 Connection Type | BSPP |
Bearing Material | Rubber |
Side 1 Connection Type | BSPP |
Maximum Vertical Load | 750 N |
Description
Angle Joint, Bearing Material Rubber, Bending Moment 10 N-m, Body Outside Diameter 16 mm, Side 1 Connection Size 1/4 in, Side 2 Connection Size 1/4 in, For Use On Vacuum Systems, Housing Material Steel, Maximum Bend Angle 12 Degrees , Maximum Vertical Load 750 N, Nut Hex Size 17 mm, Overall Length (In.) 39 mm, Side 1 Connection Type BSPP, Side 2 Connection Type BSPP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male JIC to Female Pipe Straight (5255X10X08)
- FESTO Adapter AD-M10X1, 25-1/8 (AD-M10X1,25-1/8)
- TSUBAKI Chain Link, Single Strand, #80 (80 OL)
- SPEAKMAN ABS Plastic Eyewash Bowl Replacement (RPG68-0084)
- SMC Vacuum Saving Valve, 8 Lpm (ZP2V-B5-07)
- FESTO Vacuum Security Valve ISV-1/8 (ISV-1/8)
- Aventics Vacuum Saving Valves