Shop All Vacuum Saving Valves
Aventics
Angle Joint, Steel, 35 mm L
Mfr # 0821305168
Zoro # G511118840
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Steel
- Nut Hex Size 17 mm
- Side 2 Connection Size M10 x 1 1/4
- Overall Length (In.) 35 mm
- For Use On Vacuum Systems
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aventics
- MFR # 0821305168
- Zoro # G511118840
- Country of Origin Germany
- Category Vacuum Saving Valves
Dimensions
Nut Hex Size | 17 mm |
Side 2 Connection Size | M10 x 1 1/4 |
Overall Length (In.) | 35 mm |
Body Outside Diameter | 16 mm |
Side 1 Connection Size | 1/4 in |
Details
Housing Material | Steel |
For Use On | Vacuum Systems |
Bending Moment | 8 N-m |
Maximum Bend Angle | 12 Degrees |
Maximum Vertical Load | 500 N |
Side 1 Connection Type | BSPP |
Bearing Material | Rubber |
Item | Angle Joint |
Description
Angle Joint, Bearing Material Rubber, Bending Moment 8 N-m, Body Outside Diameter 16 mm, Side 1 Connection Size 1/4 in, Side 2 Connection Size M10 x 1 1/4, For Use On Vacuum Systems, Housing Material Steel, Maximum Bend Angle 12 Degrees , Maximum Vertical Load 500 N, Nut Hex Size 17 mm, Overall Length (In.) 35 mm, Side 1 Connection Type BSPP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 4.75 inch OD (1VP50x7/8)
- MARATHON MOTORS Capacitor-Start/Run General Purpose Motor, 2 HP, 115/208-230V AC Voltage, 56HC Frame (056B34F5327)
- DIXON Male to Automotive Plug, (M)NPT, 3/8, Steel (J3M3)
- SKF SKF 6007J, Single Row Ball Bearings (6007J)
- FESTO Vacuum Security Valve ISV-1/8 (ISV-1/8)
- SMC Vacuum Saving Valve, 8 Lpm (ZP2V-B5-07)
- Aventics Pneumatic System Components